4" Vaporproof Ceiling Mount Fixture, 150W

Item #: 47049

Cat #: VX100DG

UPC: 019813311142

Sign In or Register to view pricing and more.
Documents & Guides
4" Vaporproof Ceiling Mount Fixture, 150 Watt, 120 Volt, Box Mount, Die Cast Aluminum With Built-In Junction Box & Sturdy Mounting Lugs, Medium Base Socket, 1/2" Or 3/4" NPS Hub Size & A Variety Of Globes, Incandescent Lamp A21 For 100 Series, PS25 For 200 Series, Lamp Not Supplied

Overview

4" Vaporproof Ceiling Mount Fixture, 150 Watt, 120 Volt, Box Mount, Die Cast Aluminum With Built-In Junction Box & Sturdy Mounting Lugs, Medium Base Socket, 1/2" Or 3/4" NPS Hub Size & A Variety Of Globes, Incandescent Lamp A21 For 100 Series, PS25 For 200 Series, Lamp Not Supplied
The RAB RABVX100DG features a die cast aluminum construction. Mounts to existing surface or recessed 4" boxes. Adapter plate provided. Medium base socket and a variety of globes. incandescent lamp A21 for 100 Series, PS25 for 200 series. Lamp not supplied.
Also known as: 019813311142, VX100DG

Specifications

Color: Metallic
Wattage: 150
Light Technology: Incandescent
Color: Metallic
Light Technology: Incandescent
Wattage: 150

Customer Reviews

No reviews for this product
(0)