
Vapor Tight Utility Light (Ceiling Mount)
Item #: 211731
Cat #: VC150IM12
UPC: 745973817704
Documents & Guides
Vapor Tight Utility Light (Ceiling Mount), 150W A19/A21 Incandescent, 120V, Guarded, Color: Gray ***Lamp Not Included***
Sign In or Register to view pricing and more.
No associated products found.
Overview
Vapor Tight Utility Light (Ceiling Mount), 150W A19/A21 Incandescent, 120V, Guarded, Color: Gray ***Lamp Not Included***
Utility vapor tight, ceiling mount, lamp not included, SKU - 137U79
Also known as: 745973817704, VC150IM12, jellyjar, pit light
Specifications
Volts AC: | 120 |
Color: | Gray |
Wattage: | 150 |
Light Technology: | Incandescent |
Volts AC: | 120 |
Wattage: | 150 |
Color: | Gray |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)