6" Surface Mount LED Module, 850L/30K, 120V
Item #: 1083576
Cat #: RL677-850L-DIMTR-120-30K-90-W
UPC:
Sustainable
Documents & Guides
6 Inch Surface Mount LED Module, 850 Lumen, 3000K, 120 Volt, White, Dimmable, Fits in Most Junction Boxes
Sign In or Register to view pricing and more.
Overview
6 Inch Surface Mount LED Module, 850 Lumen, 3000K, 120 Volt, White, Dimmable, Fits in Most Junction Boxes
Lighting is smooth and comfortable, all while using 75% less energy than the equivalent Incandescent. Elite's RL677 features 50,000 hours of life, and California Title-24 compliance. Greater light output than a 26W CFL or a 65W BR30 while consuming less than 15W of power
Also known as: RL677-850L-DIMTR-120-30K-90-W
Specifications
Color Temperature: | 3000 (Warm White) |
Type: | Module |
Wattage: | 12 |
Volts AC: | 120 |
Color: | White |
Diameter: | 7 3/8 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Wattage: | 12 |
Color: | White |
Light Technology: | LED |
Type: | Module |
Volts AC: | 120 |
Diameter: | 7 3/8 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)