Conduit Clips

52 Found
nVent Caddy

Conduit Clips, 1/2 - 3/4" Conduit, 9/32" Hole, 1/4-20 Thread, Steel

Item #: 18687
CAT #: 812M
UPC: 782856702108
Sign In or Register to view pricing and more.
nVent Caddy

Conduit Clips, 1/2 - 3/4" Conduit, 9/32" Hole, 1/4-20 Thread, Steel

Item #: 18588
CAT #: 812M4I
UPC: 782856703105
Sign In or Register to view pricing and more.
nVent Caddy

Conduit Clips, 3/8" Flexible Conduit, 9/32" Hole, 1/4-20 Thread, Steel

Item #: 18704
CAT #: 6M
UPC: 782856702061
Sign In or Register to view pricing and more.
nVent Caddy

Snap Close Conduit Clip, 1", Steel

Item #: 18672
CAT #: 16M
UPC: 782856702160
Sign In or Register to view pricing and more.
nVent Caddy

Flange Mount Conduit Clip, 3/8 to 2", Fits 1/8 to 1/4" Flange

Item #: 80018
CAT #: 32M24
UPC: 782856162322
Sign In or Register to view pricing and more.
nVent Caddy

Conduit Clip, 3/4", 3/32" Mounting Hole, Steel

Item #: 18620
CAT #: 12P
UPC: 782856702627
Sign In or Register to view pricing and more.
nVent Caddy

Conduit Clip, Size: 1", 1/4-20 Thread, Steel

Item #: 18570
CAT #: 16M4I
UPC: 782856703167
Sign In or Register to view pricing and more.
nVent Caddy

Conduit Clip, 1/2", 3/32" Mounting Hole, Steel

Item #: 18637
CAT #: 8P
UPC: 782856702580
Sign In or Register to view pricing and more.
nVent Caddy

CONDUIT CLIP,3/8 MC/AC 1/4-20 THD IMP

Item #: 219363
CAT #: 6M4I
UPC: 782856702085
Sign In or Register to view pricing and more.
nVent Caddy

CLIP,CONDUIT,3/4 1/4-20 THREAD IMPRESSION

Item #: 18972
CAT #: 12P4I
UPC: 782856703624
Sign In or Register to view pricing and more.
nVent Caddy

CLIP,CONDUIT,1 1/4 9/32 PLAIN MOUNTNG HOLE

Item #: 18652
CAT #: 20M
UPC: 782856702207
Sign In or Register to view pricing and more.
nVent Caddy

Conduit to Conduit Clip, 3/4" to 3/4", Steel

Item #: 82534
CAT #: 12P12P
UPC: 782856812623
Sign In or Register to view pricing and more.
nVent Caddy

Conduit to Conduit Clip, 3/4" to 1", Steel

Item #: 19406
CAT #: 12P16P
UPC: 782856812661
Sign In or Register to view pricing and more.
nVent Caddy

Conduit Clip,1/2 1/4-20 Thread Impression

Item #: 325487
CAT #: 8P4I
UPC: 782856703587
Sign In or Register to view pricing and more.
nVent Caddy

Snap Close Conduit to Conduit Clamp

Item #: 115261
CAT #: 16812M
UPC: 782856852100
Sign In or Register to view pricing and more.
nVent Caddy

Push In Conduit Clamp, 1" EMT, 9/32" Hole, Threaded, Steel

Item #: 18604
CAT #: 16P
UPC: 782856702665
Sign In or Register to view pricing and more.
nVent Caddy

Conduit Clips, 1/2 - 3/4" Conduit, 9/32" Hole, 1/4-20 Thread, Steel

M Clips conduit clip. For 1/2"-3/4" conduit. Has 9/32" Plain Mounting Hole. Load limit (vertical): 100 lbs. Load limit (horizontal): 25 lbs. Standard Packaging Quantity: 100.
Item #: 18687
CAT #: 812M
UPC: 782856702108
Category: Conduit Clips
Sign In or Register to view pricing and more.
nVent Caddy

Conduit Clips, 1/2 - 3/4" Conduit, 9/32" Hole, 1/4-20 Thread, Steel

M clips. Conduit Clip- for 1/2" to 3/4"conduit. Has a 1/4-20 thread impression. Load limit (vertical): 100 lbs. Load limit (horizontal): 25 lbs. Standard Package Quantity: 100.
Item #: 18588
CAT #: 812M4I
UPC: 782856703105
Category: Conduit Clips
Sign In or Register to view pricing and more.
nVent Caddy

Conduit Clips, 3/8" Flexible Conduit, 9/32" Hole, 1/4-20 Thread, Steel

Conduit Clip - for 14-2 thru 12-3 MC/AC, and 3/8 Flexible Conduit. Has 9/32" plain mounting hole. Load limit (vertical): 100 lbs. Load limit (horizontal): 25 lbs. Standard Packaging Quantity: 100.
Item #: 18704
CAT #: 6M
UPC: 782856702061
Category: Conduit Clips
Sign In or Register to view pricing and more.
nVent Caddy

Snap Close Conduit Clip, 1", Steel

Snap Close Conduit Clip, Type: M Clip, Size: 1 Inch, Hole Size: 9/32 Inch, Steel, 100 Pack.
Item #: 18672
CAT #: 16M
UPC: 782856702160
Category: Conduit Clips
Sign In or Register to view pricing and more.
nVent Caddy

Flange Mount Conduit Clip, 3/8 to 2", Fits 1/8 to 1/4" Flange

Flange-Mount Conduit Clamps (snap-close). 3/8" to 2" Hammer on Pipe Clip for 1/8" to 1/4" Flanges. Standard Package Quantity: 100.
Item #: 80018
CAT #: 32M24
UPC: 782856162322
Category: Conduit Clips
Sign In or Register to view pricing and more.
nVent Caddy

Conduit Clip, 3/4", 3/32" Mounting Hole, Steel

Conduit Clip, 3/4", 3/32" Mounting Hole, Steel
Item #: 18620
CAT #: 12P
UPC: 782856702627
Category: Conduit Clips
Sign In or Register to view pricing and more.
nVent Caddy

Conduit Clip, Size: 1", 1/4-20 Thread, Steel

M Clip. Conduit Clip - For 1" conduit. Has 1/4-20 thread impression. Load Limit (vertical): 100 lbs. Load Limit (horizontal): 25 lbs. Standard Packaging Quantity: 100.
Item #: 18570
CAT #: 16M4I
UPC: 782856703167
Category: Conduit Clips
Sign In or Register to view pricing and more.
nVent Caddy

Conduit Clip, 1/2", 3/32" Mounting Hole, Steel

1/2" Conduit Clip. Mounting Hole: 9/32". Standard Package Quantity: 100.
Item #: 18637
CAT #: 8P
UPC: 782856702580
Category: Conduit Clips
Sign In or Register to view pricing and more.
nVent Caddy

CONDUIT CLIP,3/8 MC/AC 1/4-20 THD IMP

Snap Close Conduit/Pipe Clamp, Spring Steel, 3/8" Flexible, 14-2 to 12-3 MC/AC, 0.551"û0.709" OD, 1/4" Hole, Threaded
Item #: 219363
CAT #: 6M4I
UPC: 782856702085
Category: Conduit Clips
Sign In or Register to view pricing and more.
nVent Caddy

CLIP,CONDUIT,3/4 1/4-20 THREAD IMPRESSION

Push In Conduit Clamp, 3/4" EMT, 0.866" Min, 1.181" Max, 0.752" Nom OD, 1/4" Hole, Threaded
Item #: 18972
CAT #: 12P4I
UPC: 782856703624
Category: Conduit Clips
Sign In or Register to view pricing and more.
nVent Caddy

CLIP,CONDUIT,1 1/4 9/32 PLAIN MOUNTNG HOLE

Snap Close Conduit/Pipe Clamp, Spring Steel, 1 1/4" EMT, 1 1/4" Rigid/Pipe, 1.378"û1.654" OD, 9/32" Hole, Plain
Item #: 18652
CAT #: 20M
UPC: 782856702207
Category: Conduit Clips
Sign In or Register to view pricing and more.
nVent Caddy

Conduit to Conduit Clip, 3/4" to 3/4", Steel

Conduit to Conduit Clip, Conduit Size: 3/4 Inch to 3/4 Inch, Material/Finish: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100.
Item #: 82534
CAT #: 12P12P
UPC: 782856812623
Category: Conduit Clips
Sign In or Register to view pricing and more.
nVent Caddy

Conduit to Conduit Clip, 3/4" to 1", Steel

Conduit to Conduit Clip, EMT Conduit Size: 3/4 Inch to 1 Inch, Rigid Conduit Size: 1/2 Inch to 3/4 Inch, Material/Finish: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100.
Item #: 19406
CAT #: 12P16P
UPC: 782856812661
Category: Conduit Clips
Sign In or Register to view pricing and more.
nVent Caddy

Conduit Clip,1/2 1/4-20 Thread Impression

Conduit Clip,1/2 1/4-20 Thread Impression
Item #: 325487
CAT #: 8P4I
UPC: 782856703587
Category: Conduit Clips
Sign In or Register to view pricing and more.
nVent Caddy

Snap Close Conduit to Conduit Clamp

Snap Close Conduit to Conduit Clamp, 1/2 or 3/4 Inch EMT to 1 Inch EMT Conduit, Steel
Item #: 115261
CAT #: 16812M
UPC: 782856852100
Category: Conduit Clips
Sign In or Register to view pricing and more.
nVent Caddy

Push In Conduit Clamp, 1" EMT, 9/32" Hole, Threaded, Steel

Push In Conduit Clamp, 1 Inch EMT, 9/32 Inch Hole, Threaded, Steel
Item #: 18604
CAT #: 16P
UPC: 782856702665
Category: Conduit Clips
Sign In or Register to view pricing and more.
Page 1 of 4
52 Items found