Snap Close Conduit Clip, 1", Steel

Item #: 18672

Cat #: 16M

UPC: 782856702160

Sign In or Register to view pricing and more.
Documents & Guides
Snap Close Conduit Clip, Type: M Clip, Size: 1 Inch, Hole Size: 9/32 Inch, Steel, 100 Pack.

Overview

Snap Close Conduit Clip, Type: M Clip, Size: 1 Inch, Hole Size: 9/32 Inch, Steel, 100 Pack.
Also known as: 782856702160, 16M

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)