Conduit Clip, Size: 1", 1/4-20 Thread, Steel

Item #: 18570

Cat #: 16M4I

UPC: 782856703167

Sign In or Register to view pricing and more.
Documents & Guides
M Clip. Conduit Clip - For 1" conduit. Has 1/4-20 thread impression. Load Limit (vertical): 100 lbs. Load Limit (horizontal): 25 lbs. Standard Packaging Quantity: 100.

Overview

M Clip. Conduit Clip - For 1" conduit. Has 1/4-20 thread impression. Load Limit (vertical): 100 lbs. Load Limit (horizontal): 25 lbs. Standard Packaging Quantity: 100.
May be used for either vertical or horizontal installations Eliminates need for offset bending conduit Finger closure, no tools required
Also known as: 782856703167, 16M4I

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)