Bushings - Grounding

707 Found
Hubbell-Raco

Grounding Bushing, 3/4", Threaded, Insulated, Malleable Iron

Item #: 51171
CAT #: 1213
UPC: 050169012130
Company wide:
0 in stock
Hubbell-Raco

Grounding Bushing, 2", Threaded, Insulated, Malleable Iron

Item #: 50311
CAT #: 1218
UPC: 050169012185
Company wide:
0 in stock
Hubbell-Raco

Grounding Bushing, 1", Threaded, Insulated, Malleable Iron

Item #: 51146
CAT #: 1214
UPC: 050169012147
Company wide:
0 in stock
Appleton

Grounding Bushing, 2", Threaded, Insulated, Zinc

Item #: 51059
CAT #: GBL-600
UPC: 687855136100
Company wide:
0 in stock
Appleton

Grounding Bushing, 3/4", Threaded, Insulated, Zinc

Item #: 51098
CAT #: GBL-200
UPC: 687855132102
Company wide:
0 in stock
Hubbell-Raco

Grounding Bushing, 1-1/4", Threaded, Insulated, Malleable Iron

Item #: 50378
CAT #: 1215
UPC: 050169012154
Company wide:
0 in stock
Hubbell-Raco

Grounding Bushing, 1-1/2", Threaded, Insulated, Malleable Iron

Item #: 50359
CAT #: 1216
UPC: 050169012161
Company wide:
0 in stock
Arlington

Grounding Bushing, 2", Threaded, Insulated, Zinc Die Cast

Item #: 5510
CAT #: 455
UPC: 018997004550
Company wide:
0 in stock
Hubbell-Raco

Grounding Bushing, 3", Threaded, Insulated, Malleable Iron

Item #: 50226
CAT #: 1292RAC
UPC: 050169012925
Company wide:
0 in stock
Hubbell-Raco

Grounding Bushing, 2-1/2", Threaded, Insulated, Malleable Iron

Item #: 50243
CAT #: 1290
UPC: 050169012901
Company wide:
0 in stock
Appleton

Grounding Bushing, 1", Threaded, Insulated, Zinc

Item #: 49828
CAT #: GBL-300
UPC: 687855350117
Company wide:
0 in stock
Appleton

Grounding Bushing, 1-1/4", Threaded, Insulated, Zinc

Item #: 51081
CAT #: GBL-400
UPC: 687855134106
Company wide:
0 in stock
Appleton

Grounding Bushing, 1-1/2", Threaded, Insulated, Zinc

Item #: 49805
CAT #: GBL-500
UPC: 687855350124
Company wide:
0 in stock
Appleton

Grounding Bushing, 2-1/2", Threaded, Insulated, Zinc

Item #: 49786
CAT #: GBL-700
UPC: 687855350131
Company wide:
0 in stock
Appleton

Grounding Bushing, 3", Threaded, Insulated, Zinc

Item #: 49766
CAT #: GBL-800
UPC: 687855350148
Company wide:
0 in stock
Arlington

Grounding Bushing, 1", Threaded, Insulated, Zinc Die Cast

Item #: 5555
CAT #: 452
UPC: 018997004529
Company wide:
0 in stock
Hubbell-Raco

Grounding Bushing, 3/4", Threaded, Insulated, Malleable Iron

Grounding Bushing, 3/4 Inch, 14 - 4 AWG Lay-In Lug, Rated 150° Celsius, Malleable Iron/Zinc Plated Bushing, Aluminum Lay-In Lug Dual Rated CU/AL Conductors, For Use With Rigid/IMC Conduit
Item #: 51171
CAT #: 1213
UPC: 050169012130
Company wide:
0 in stock
Hubbell-Raco

Grounding Bushing, 2", Threaded, Insulated, Malleable Iron

Grounding Bushing, 2 Inch, 14 - 4 AWG Lay-In Lug, Rated 150° Celsius, Malleable Iron/Zinc Plated Bushing, Aluminum Lay-In Lug Dual Rated CU/AL Conductors, For Use With Rigid/IMC Conduit
Item #: 50311
CAT #: 1218
UPC: 050169012185
Company wide:
0 in stock
Hubbell-Raco

Grounding Bushing, 1", Threaded, Insulated, Malleable Iron

Grounding Bushing, 1 Inch, 14 - 4 AWG Lay-In Lug, Rated 150° Celsius, Malleable Iron/Zinc Plated Bushing, Aluminum Lay-In Lug Dual Rated CU/AL Conductors, For Use With Rigid/IMC Conduit
Item #: 51146
CAT #: 1214
UPC: 050169012147
Company wide:
0 in stock
Appleton

Grounding Bushing, 2", Threaded, Insulated, Zinc

Grounding Bushing, 2 Inch, Threaded, Insulated, 1/0 to 14 AWG, Zinc, For Use With Rigid/IMC Conduit
Item #: 51059
CAT #: GBL-600
UPC: 687855136100
Company wide:
0 in stock
Appleton

Grounding Bushing, 3/4", Threaded, Insulated, Zinc

Grounding Bushing, 3/4 Inch, Threaded, Insulated, 4 to 14 AWG, Zinc, For Use With Rigid/IMC Conduit
Item #: 51098
CAT #: GBL-200
UPC: 687855132102
Company wide:
0 in stock
Hubbell-Raco

Grounding Bushing, 1-1/4", Threaded, Insulated, Malleable Iron

Grounding Bushing, 1-1/4 Inch, 14 - 4 AWG Lay-In Lug, Rated 150° Celsius, Malleable Iron/Zinc Plated Bushing, Aluminum Lay-In Lug Dual Rated CU/AL Conductors, For Use With Rigid/IMC Conduit
Item #: 50378
CAT #: 1215
UPC: 050169012154
Company wide:
0 in stock
Hubbell-Raco

Grounding Bushing, 1-1/2", Threaded, Insulated, Malleable Iron

Grounding Bushing, 1-1/2 Inch, 14 - 4 AWG Lay-In Lug, Rated 150° Celsius, Malleable Iron/Zinc Plated Bushing, Aluminum Lay-In Lug Dual Rated CU/AL Conductors, For Use With Rigid/IMC Conduit
Item #: 50359
CAT #: 1216
UPC: 050169012161
Company wide:
0 in stock
Arlington

Grounding Bushing, 2", Threaded, Insulated, Zinc Die Cast

Grounding Bushing, 2 Inch, Threaded, Insulated, 14 to 2 AWG, Zinc Die Cast, For Use With Rigid/IMC Conduit and Dual-Rated for CU/AL
Item #: 5510
CAT #: 455
UPC: 018997004550
Company wide:
0 in stock
Hubbell-Raco

Grounding Bushing, 3", Threaded, Insulated, Malleable Iron

Grounding Bushing, 3 Inch, 14 - 1/0 AWG Lay-In Lug, Rated 150° Celsius, Malleable Iron/Zinc Plated Bushing, Aluminum Lay-In Lug Dual Rated CU/AL Conductors, For Use With Rigid/IMC Conduit
Item #: 50226
CAT #: 1292RAC
UPC: 050169012925
Company wide:
0 in stock
Hubbell-Raco

Grounding Bushing, 2-1/2", Threaded, Insulated, Malleable Iron

Grounding Bushing, 2-1/2 Inch, 14 - 1/0 AWG Lay-In Lug, Rated 150° Celsius, Malleable Iron/Zinc Plated Bushing, Aluminum Lay-In Lug Dual Rated CU/AL Conductors, For Use With Rigid/IMC Conduit
Item #: 50243
CAT #: 1290
UPC: 050169012901
Company wide:
0 in stock
Appleton

Grounding Bushing, 1", Threaded, Insulated, Zinc

Grounding Bushing, 1 Inch, Threaded, Insulated, 4 to 14 AWG, Zinc, For Use With Rigid/IMC Conduit
Item #: 49828
CAT #: GBL-300
UPC: 687855350117
Company wide:
0 in stock
Appleton

Grounding Bushing, 1-1/4", Threaded, Insulated, Zinc

Grounding Bushing, 1-1/4 Inch, Threaded, Insulated, 1/0 to 14 AWG, Zinc, For Use With Rigid/IMC Conduit
Item #: 51081
CAT #: GBL-400
UPC: 687855134106
Company wide:
0 in stock
Appleton

Grounding Bushing, 1-1/2", Threaded, Insulated, Zinc

Grounding Bushing, 1-1/2 Inch, Threaded, Insulated, 1/0 to 14 AWG, Zinc, For Use With Rigid/IMC Conduit
Item #: 49805
CAT #: GBL-500
UPC: 687855350124
Company wide:
0 in stock
Appleton

Grounding Bushing, 2-1/2", Threaded, Insulated, Zinc

Grounding Bushing, 2-1/2 Inch, Threaded, Insulated, 1/0 to 14 AWG, Zinc, For Use With Rigid/IMC Conduit
Item #: 49786
CAT #: GBL-700
UPC: 687855350131
Company wide:
0 in stock
Appleton

Grounding Bushing, 3", Threaded, Insulated, Zinc

Grounding Bushing, 3 Inch, Threaded, Insulated, 1/0 to 14 AWG Aluminum Lug, Zinc Body, For Use With Rigid/IMC Conduit
Item #: 49766
CAT #: GBL-800
UPC: 687855350148
Company wide:
0 in stock
Arlington

Grounding Bushing, 1", Threaded, Insulated, Zinc Die Cast

Grounding Bushing, 1 Inch, Threaded, Insulated, 4 to 14 AWG, Zinc Die Cast, For Use With Rigid/IMC Conduit and Dual-Rated for CU/AL
Item #: 5555
CAT #: 452
UPC: 018997004529
Company wide:
0 in stock
Page 1 of 45
707 Items found