1
more

Grounding Bushing, 2", Threaded, Insulated, Zinc
Item #: 51059
Cat #: GBL-600
UPC: 687855136100
Documents & Guides
Grounding Bushing, 2 Inch, Threaded, Insulated, 1/0 to 14 AWG, Zinc, For Use With Rigid/IMC Conduit
Sign In or Register to view pricing and more.
Overview
Grounding Bushing, 2 Inch, Threaded, Insulated, 1/0 to 14 AWG, Zinc, For Use With Rigid/IMC Conduit
Appleton™ and O-Z/Gedney™ offer NEER™ GBL grounding type insulated bushings. They include an aluminum grounding lug and are used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure.
Also known as: 687855136100, GBL-600
Specifications
Material: | Zinc |
Diameter: | 2 in |
Material: | Zinc |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)