1
more

Grounding Bushing, 3", Threaded, Insulated, Zinc
Item #: 49766
Cat #: GBL-800
UPC: 687855350148
Documents & Guides
Grounding Bushing, 3 Inch, Threaded, Insulated, 1/0 to 14 AWG Aluminum Lug, Zinc Body, For Use With Rigid/IMC Conduit
Sign In or Register to view pricing and more.
Overview
Grounding Bushing, 3 Inch, Threaded, Insulated, 1/0 to 14 AWG Aluminum Lug, Zinc Body, For Use With Rigid/IMC Conduit
Appleton™ and O-Z/Gedney™ offer NEER™ GBL grounding type insulated bushings. They include an aluminum grounding lug and are used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure.
Also known as: 687855350148, GBL-800
Specifications
Diameter: | 3 in |
Material: | Zinc |
Diameter: | 3 in |
Material: | Zinc |
Customer Reviews
No reviews for this product
(0)