Mechanical Lugs

1,128 Found
Burndy

Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 14 - 1/0 AWG

Item #: 81524
CAT #: K2A25U
UPC: 781810600047
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, Aluminum, 1-Hole, 6 AWG to 250 MCM

Item #: 91616
CAT #: KA29U
UPC: 781810370155
Sign In or Register to view pricing and more.
Burndy

Universal Terminal, Aluminum

Item #: 91624
CAT #: KA2U
UPC: 781810370056
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, 1 Conductor, 14 - 1/0 AWG, 1/4" Stud, Aluminum

Item #: 91601
CAT #: KA25U
UPC: 781810370193
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, 2 Conductor, 1 Hole , 6 - 250 AWG, 3/8" Stud, Aluminum

Item #: 81500
CAT #: K2A29U
UPC: 781810600108
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 6 AWG to 2/0 AWG

Item #: 54897
CAT #: KA26U
UPC: 781810370100
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 14 to 6 AWG

Item #: 91609
CAT #: KA6U
UPC: 781810370179
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 6 AWG to 350 MCM

Item #: 91593
CAT #: KA31U
UPC: 781810370209
Sign In or Register to view pricing and more.
Burndy

Mechanical Splicer/Reducer, Aluminum, 6 - 4/0 AWG

Item #: 330157
CAT #: AMS4/0
UPC: 781810241028
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, 2 Conductor, 1 Hole , 14 - 2/0 AWG, 1/4" Stud, Aluminum

Item #: 81513
CAT #: K2A26U
UPC: 781810600054
Sign In or Register to view pricing and more.
Burndy

Mechanical Splicer/Reducer, 14 - 2 AWG, Aluminum

Item #: 20829
CAT #: AMS2
UPC: 781810241004
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, 2 Conductor, 1 Hole , 6 - 350 AWG, 1/2" Stud, Aluminum

Item #: 81486
CAT #: K2A31U
UPC: 781810600153
Sign In or Register to view pricing and more.
Burndy

Aluminum Lay-in Lug, 4-14 AWG

Item #: 91786
CAT #: BGBL4
UPC: 781810124857
Sign In or Register to view pricing and more.
Burndy

Mechanical Lay-in Lug, 4 - 14 AWG, #10 Stud, Copper

Item #: 230288
CAT #: CL501
UPC: 781810276150
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, 1 Conductor, 4 AWG - 500 MCM, Aluminum

Item #: 91578
CAT #: KA34U
UPC: 781810370247
Sign In or Register to view pricing and more.
Burndy

Lay-In Lug, Aluminum, 14 - 1/0 AWG, 3/8" Hole

Item #: 102109
CAT #: BGBL1/0
UPC: 781810124840
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 14 - 1/0 AWG

Mechanical Lug, Aluminum, 2 Barrel, 1 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 14 AWG to 1/0 AWG, Bolt Hole: 1/4 Inch
Item #: 81524
CAT #: K2A25U
UPC: 781810600047
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, Aluminum, 1-Hole, 6 AWG to 250 MCM

Mechanical Lug, Aluminum, 1 Hole, Wire Range 6 AWG - 250 MCM, Al/Cu Rated, Tin Plated, Stud Hole 5/16 Inch
Item #: 91616
CAT #: KA29U
UPC: 781810370155
Sign In or Register to view pricing and more.
Burndy

Universal Terminal, Aluminum

Aluminum Universal Terminal, 1 Hole, 14-2 AWG (Str), 1/4" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Item #: 91624
CAT #: KA2U
UPC: 781810370056
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, 1 Conductor, 14 - 1/0 AWG, 1/4" Stud, Aluminum

Mechanical Lug, 1 Conductor, Copper Stranded 14 - 1/0 AWG, Copper Solid 12 - 1/0 AWG, Aluminum 8 - 1/0 AWG, 1/4 Inch Stud, Aluminum, AL/CU Rated
Item #: 91601
CAT #: KA25U
UPC: 781810370193
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, 2 Conductor, 1 Hole , 6 - 250 AWG, 3/8" Stud, Aluminum

Mechanical Lug, 2 Conductor, 1 Hole , 6 - 250 AWG, 3/8 Inch Stud, Aluminum/Tin Plated, CU/AL Rated
Item #: 81500
CAT #: K2A29U
UPC: 781810600108
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 6 AWG to 2/0 AWG

Mechanical Lug, Aluminum, 1 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 6 AWG to 2/0 AWG, Bolt Hole: 1/4 Inch
Item #: 54897
CAT #: KA26U
UPC: 781810370100
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 14 to 6 AWG

Mechanical Lug, Aluminum, 1-Hole Mount, Dual Rated for Copper or Aluminum Conductors, 14 AWG to 6 AWG, Bolt Hole: 1/4 Inch
Item #: 91609
CAT #: KA6U
UPC: 781810370179
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, Aluminum, 1-Hole, Rated CU/AL, 6 AWG to 350 MCM

Mechanical Lug, Aluminum, 1-Hole Mount, Dual Rated for Copper or Aluminum Conductors, 6 AWG to 350 MCM, Bolt Hole: 3/8 Inch
Item #: 91593
CAT #: KA31U
UPC: 781810370209
Sign In or Register to view pricing and more.
Burndy

Mechanical Splicer/Reducer, Aluminum, 6 - 4/0 AWG

Mechanical Splicer/Reducer, Aluminum - Tin Plated, Dual Rated for Copper or Aluminum Conductors, 6 AWG to 4/0 AWG, (2) 5/16 Hex Socket Screws
Item #: 330157
CAT #: AMS4/0
UPC: 781810241028
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, 2 Conductor, 1 Hole , 14 - 2/0 AWG, 1/4" Stud, Aluminum

Mechanical Lug, 2 Conductor, 1 Hole , 14 - 2/0 AWG, 1/4 Inch Stud, Aluminum/Tin Plated, CU/AL Rated
Item #: 81513
CAT #: K2A26U
UPC: 781810600054
Sign In or Register to view pricing and more.
Burndy

Mechanical Splicer/Reducer, 14 - 2 AWG, Aluminum

Mechanical Splicer/Reducer, 14 - 2 AWG, (2) 3/8 Inch Screws, CU/AL Rated, Aluminum With Tin Plating
Item #: 20829
CAT #: AMS2
UPC: 781810241004
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, 2 Conductor, 1 Hole , 6 - 350 AWG, 1/2" Stud, Aluminum

Mechanical Lug, 2 Conductor, 1 Hole , 6 - 350 AWG, 1/2 Inch Stud, Aluminum/Tin Plated, CU/AL Rated
Item #: 81486
CAT #: K2A31U
UPC: 781810600153
Sign In or Register to view pricing and more.
Burndy

Aluminum Lay-in Lug, 4-14 AWG

Aluminum Lay-in Lug, 4-14 AWG, 1/4" Stud, Tin Plated.
Item #: 91786
CAT #: BGBL4
UPC: 781810124857
Sign In or Register to view pricing and more.
Burndy

Mechanical Lay-in Lug, 4 - 14 AWG, #10 Stud, Copper

Mechanical Lay-in Lug, Direct Burial, 4 - 14 AWG, #10 Stud, Copper
Item #: 230288
CAT #: CL501
UPC: 781810276150
Sign In or Register to view pricing and more.
Burndy

Mechanical Lug, 1 Conductor, 4 AWG - 500 MCM, Aluminum

Mechanical Lug, Aluminum, 1-Hole Mount, Dual Rated for Copper or Aluminum Conductors, 4 AWG to 500 MCM, Bolt Hole: 3/8 Inch
Item #: 91578
CAT #: KA34U
UPC: 781810370247
Sign In or Register to view pricing and more.
Burndy

Lay-In Lug, Aluminum, 14 - 1/0 AWG, 3/8" Hole

Lay-In Lug, Aluminum, 14 AWG to 1/0 AWG, 3/8" Hole, Dual Rated for Copper and Aluminum Conductors, Tin - Electroplated
Item #: 102109
CAT #: BGBL1/0
UPC: 781810124840
Sign In or Register to view pricing and more.
Page 1 of 71
1,128 Items found