Mechanical Lug, 1 Conductor, 14 - 1/0 AWG, 1/4" Stud, Aluminum
Item #: 91601
Cat #: KA25U
UPC: 781810370193
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug, 1 Conductor, Copper Stranded 14 - 1/0 AWG, Copper Solid 12 - 1/0 AWG, Aluminum 8 - 1/0 AWG, 1/4 Inch Stud, Aluminum, AL/CU Rated
Overview
Mechanical Lug, 1 Conductor, Copper Stranded 14 - 1/0 AWG, Copper Solid 12 - 1/0 AWG, Aluminum 8 - 1/0 AWG, 1/4 Inch Stud, Aluminum, AL/CU Rated
These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance.
Also known as: 781810370193, KA25U
Specifications
Mounting: | 1-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 8 - 1/0, 14 - 1/0, 12 - 1/0 |
Stud Size: | 1/4 in |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Stud Size: | 1/4 in |
Material: | Aluminum |
Allowable Gauge Range: | 8 - 1/0, 14 - 1/0, 12 - 1/0 |
Customer Reviews
No reviews for this product
(0)