T8 Rapid Start Fluorescent Lamps

17 Found
Philips Lighting

Fluorescent T8 Lamp, Rapid Start

Item #: 617978
CAT #: F17T8/TL835/PLUS/ALTO-30PK
UPC: 046677280949
Sign In or Register to view pricing and more.
Halco

F58 T8 4000K 85CRI PROLUME

Item #: 681681
CAT #: 35179
UPC: 807154351794
Sign In or Register to view pricing and more.
Eiko

32w Universal Start 4100k 85 Cri T-8 Med

Item #: 449756
CAT #: F32T8/841K
UPC: 031293495891
Sign In or Register to view pricing and more.
Topaz

TPZ FO32/841-39

Item #: 1070150
CAT #: FO32/841-39
UPC: 751338011939
Sign In or Register to view pricing and more.
Halco

F25 T8 3500K 86CRI ECO PROLUME

Item #: 43822
CAT #: 109808
UPC: 807154198085
Sign In or Register to view pricing and more.
Topaz

1/25-PK CXL 32W T8 ECO LOW MERCURY

Item #: 1145676
CAT #: FO32/865-39
UPC: 751338084766
Sign In or Register to view pricing and more.
Topaz

1/25-PK CXL 32W T8 ECO LOW MERCURY

Item #: 1124689
CAT #: FO32/835-39
UPC: 751338030602
Sign In or Register to view pricing and more.
Current

10349 FLUORESCENT

Item #: 39989
CAT #: F30T8/CW/4
UPC: 043168103497
Sign In or Register to view pricing and more.
Damar

F15T8 DAYLIGHT BULB

Item #: 393483
CAT #: 00588D
UPC:
Sign In or Register to view pricing and more.
Candela

Fluorescent Lamp, T8, 32 Watt, 48", 5000K

Item #: 493093
CAT #: F32T8XLSPX50HLECO
UPC:
Sign In or Register to view pricing and more.
Candela

32W T8 FLUORESCENT LAMP

Item #: 276592
CAT #: F32T8/XL/SPX41/HL/ECO
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Rapid Start, T8, 24", 17W, 4100K

Item #: 341478
CAT #: F17T8/CW/ECO
UPC: 046135214394
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Rapid Start, T8, 60", 58W, 4000K

Item #: 206133
CAT #: 29184
UPC: 046677291846
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Rapid Start, T8, 32W, 5000K

Item #: 172470
CAT #: F32T8/TL-950-25PK
UPC: 046677209056
Sign In or Register to view pricing and more.
Halco

F32 T8 4100K 85CRI ECO

Item #: 218696
CAT #: 35152
UPC: 807154351527
Sign In or Register to view pricing and more.
Halco

HLC 35151 F32 T8 3500K 85CRI ECO

Item #: 586496
CAT #: 35151
UPC: 807154351510
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent T8 Lamp, Rapid Start

Lamps, Fluorescent, Rapid Start, Lamp Type: F17T8/TL835/Plus/Alto, Life Average Rated: 24000 Hour, Efficiency: Standard, Length: 24 Inch, Base: T8 Medium Bi-pin, Watts: 17, Color Rendering Index: 85, Diameter: 1 Inch, Light Output: 1400 Lumens, Features: Tl835, 3500k *** Not for Sale in Vermont due to State Regulations ***
Item #: 617978
CAT #: F17T8/TL835/PLUS/ALTO-30PK
UPC: 046677280949
Sign In or Register to view pricing and more.
Halco

F58 T8 4000K 85CRI PROLUME

F58 T8 4000K 85CRI *** Not for Sale in Vermont due to State Regulations ***
Item #: 681681
CAT #: 35179
UPC: 807154351794
Sign In or Register to view pricing and more.
Eiko

32w Universal Start 4100k 85 Cri T-8 Med

Features: 32w Universal Start 4100k 85 Cri T-8 Medium Bi-pin
Item #: 449756
CAT #: F32T8/841K
UPC: 031293495891
Sign In or Register to view pricing and more.
Topaz

TPZ FO32/841-39

TPZ FO32/841-39 *1/25-PK CXL 32W T8 ECO LOW MERCURY
Item #: 1070150
CAT #: FO32/841-39
UPC: 751338011939
Sign In or Register to view pricing and more.
Halco

F25 T8 3500K 86CRI ECO PROLUME

F25 T8 3500K 86CRI ECO *** Not for Sale in Vermont due to State Regulations ***
Item #: 43822
CAT #: 109808
UPC: 807154198085
Sign In or Register to view pricing and more.
Topaz

1/25-PK CXL 32W T8 ECO LOW MERCURY

1/25-PK CXL 32W T8 ECO LOW MERCURY
Item #: 1145676
CAT #: FO32/865-39
UPC: 751338084766
Sign In or Register to view pricing and more.
Topaz

1/25-PK CXL 32W T8 ECO LOW MERCURY

1/25-PK CXL 32W T8 ECO LOW MERCURY
Item #: 1124689
CAT #: FO32/835-39
UPC: 751338030602
Sign In or Register to view pricing and more.
Current

10349 FLUORESCENT

GE, 19 WTT, 1375 LM, 4100 KV, 60 CRI, 1 IN Diameter, 30 IN Length, Medium Bi-Pin (G13) Base, 7500 HR Average Life
Item #: 39989
CAT #: F30T8/CW/4
UPC: 043168103497
Sign In or Register to view pricing and more.
Damar

F15T8 DAYLIGHT BULB

DAM 00588D F15T8 DAYLIGHT BULB
Item #: 393483
CAT #: 00588D
UPC:
Sign In or Register to view pricing and more.
Candela

Fluorescent Lamp, T8, 32 Watt, 48", 5000K

Fluorescent Lamp, T8, 32 Watt, 48 Inch, 5000K, Instant or Rapid Start, G13 Medium BiPin
Item #: 493093
CAT #: F32T8XLSPX50HLECO
UPC:
Sign In or Register to view pricing and more.
Candela

32W T8 FLUORESCENT LAMP

32W T8 FLUORESCENT LAMP
Item #: 276592
CAT #: F32T8/XL/SPX41/HL/ECO
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Rapid Start, T8, 24", 17W, 4100K

Fluorescent Lamp, Rapid Start, T8, 17 Watt, 4100K, 24 inch, Base: Medium Bipin, 75 CRI, Lumens: 1300, Standard Case Qty: 30 Sylvania Part # 21439
Item #: 341478
CAT #: F17T8/CW/ECO
UPC: 046135214394
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Rapid Start, T8, 60", 58W, 4000K

Fluorescent Lamp, Rapid Start, T8, 58 Watt, 4000K, Base: Medium Bipin, 82 CRI, Lumens: 5150, Length: 60 inch, Standard Case Qty: 25 Philips Part # 29184-9
Item #: 206133
CAT #: 29184
UPC: 046677291846
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Rapid Start, T8, 32W, 5000K

Fluorescent, Rapid Start Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2000, CRI: 98, Color Temp: 5000K. Rated Average Life: 20,000 Hrs. Length: 48 in. *Philips CC# 209056, 12NC 927942009520* Case size: 25 *EXCLUDED FOR SALE IN OR/WA/NV* *** Not for Sale in Vermont due to State Regulations ***
Item #: 172470
CAT #: F32T8/TL-950-25PK
UPC: 046677209056
Sign In or Register to view pricing and more.
Halco

F32 T8 4100K 85CRI ECO

HLC 35152 F32 T8 4100K 85CRI ECO
Item #: 218696
CAT #: 35152
UPC: 807154351527
Sign In or Register to view pricing and more.
Halco

HLC 35151 F32 T8 3500K 85CRI ECO

HLC 35151 F32 T8 3500K 85CRI ECO IND/COM
Item #: 586496
CAT #: 35151
UPC: 807154351510
Sign In or Register to view pricing and more.
Page 1 of 2
17 Items found