T8 Preheat Fluorescent Lamps

8 Found
LEDVANCE

Fluorescent Lamp, Preheat, T8, 18", 15W, 4200K

Item #: 31299
CAT #: F15T8/CW
UPC: 046135216169
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, Preheat, T8, 18", 15W, 4100K

Item #: 201287
CAT #: F15T8/CW-25PK
UPC: 046677367206
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, Preheat, T8, 59", 58W, 4000K

Item #: 44042
CAT #: L58W/840
UPC: 046135247293
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, T8, 70", 70W, 4000K

Item #: 114928
CAT #: L70W-/-21-840
UPC: 046135208041
Company wide:
0 in stock
Philips Lighting

15 Watt T8 Preheat Fluorescent Bulb

Item #: 206396
CAT #: F15T8/D-25PK
UPC: 046677378233
Company wide:
0 in stock
Philips Lighting

30 Watt T8 Preheat Fluorescent Bulb

Item #: 467820
CAT #: F30T8/CW-ALTO-30PK
UPC: 046677281472
Company wide:
0 in stock
Topaz

17E 2FT T8 735K

Item #: 136613
CAT #: FO17(T8)735K-40
UPC:
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Preheat, T8, 30", 18W, 4200K

Item #: 33352
CAT #: F18T8CW/K30
UPC: 046135230301
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, Preheat, T8, 18", 15W, 4200K

Fluorescent Lamp, Preheat, 15 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 825, CRI: 65, Color Temperature: 4200K, Rated Average Life: 7,500 Hrs. Length: 18 inch, Standard Case Qty: 48 *Sylvania Part # 21616* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 31299
CAT #: F15T8/CW
UPC: 046135216169
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, Preheat, T8, 18", 15W, 4100K

Fluorescent Lamp, Preheat, 15 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 830, CRI: 63, Color Temperature: 4100K, Length: 18 inch *Philips Part # 40719-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 201287
CAT #: F15T8/CW-25PK
UPC: 046677367206
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, Preheat, T8, 59", 58W, 4000K

Fluorescent Lamp, Preheat, 58 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 5200, CRI: 80, Color Temperature: 4000K. Rated Average Life: 20,000 Hrs. Length: 60 inch, Standard Case Qty: 25 *Sylvania Part # 24729* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 44042
CAT #: L58W/840
UPC: 046135247293
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, T8, 70", 70W, 4000K

Fluorescent Lamp, For Refrigeration Equipment, T8, 70 Watt, 4000K, Base: Medium Bi-Pin, 80 CRI, Lumens: 6550, Length: 70 inch, Standard Case Qty: 25 *Sylvania Part # 20804* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 114928
CAT #: L70W-/-21-840
UPC: 046135208041
Company wide:
0 in stock
Philips Lighting

15 Watt T8 Preheat Fluorescent Bulb

Fluorescent, Preheat Lamp, 15W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 750, CRI: 73, Color Temp: 6500K. Rated Average Life: 7,500 Hrs. Length: 18 in. *Philips Part # 40720-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 206396
CAT #: F15T8/D-25PK
UPC: 046677378233
Company wide:
0 in stock
Philips Lighting

30 Watt T8 Preheat Fluorescent Bulb

Fluorescent, Preheat Lamp, 30W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 59, Color Temp: 4100K. Rated Average Life: 7,500 Hrs. Length: 36 in. *Philips CC# 281477 ** NO LONGER MADE - NO REPLACEMENT ** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 467820
CAT #: F30T8/CW-ALTO-30PK
UPC: 046677281472
Company wide:
0 in stock
Topaz

17E 2FT T8 735K

TOP FO17(T8)735K-40 17E 2FT T8 735K
Item #: 136613
CAT #: FO17(T8)735K-40
UPC:
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Preheat, T8, 30", 18W, 4200K

Fluorescent Lamp, Preheat, T8, 30 inch, 18 Watt, Medium Base, 2 Pin, 4200K, Lumens: 1400, 60 CRI, Standard Case Qty: 24
Item #: 33352
CAT #: F18T8CW/K30
UPC: 046135230301
Company wide:
0 in stock
Page 1 of 1
8 Items found