T6 Circular Fluorescent Lamps

15 Found
TCP

Fluorescent Lamp Bracket

Item #: 463619
CAT #: 13827B
UPC: 762148138273
Sign In or Register to view pricing and more.
TCP

Fluorescent Lamp, Circular, T6, 32W, 2850K

Item #: 113011
CAT #: 32032
UPC: 762148320326
Sign In or Register to view pricing and more.
Satco

40W T6 Circline Fluorescent Lamp, 30K

Item #: 340711
CAT #: S6508
UPC: 045923065088
Sign In or Register to view pricing and more.
Satco

55W T6 Circline Fluorescent Lamp, 30K

Item #: 306671
CAT #: S6596
UPC: 045923065965
Sign In or Register to view pricing and more.
TCP

Fluorescent Lamp, Circular, T6, 32W, 4100K

Item #: 326021
CAT #: 3203241K
UPC: 762148320944
Sign In or Register to view pricing and more.
TCP

Fluorescent Lamp, Circular Double, T6, 58W, 3500K

Item #: 425016
CAT #: 3205835K
UPC: 762148320579
Sign In or Register to view pricing and more.
TCP

40W DOUBLE T6 CIRCLINE LMP

Item #: 81641
CAT #: 32040
UPC: 762148320401
Sign In or Register to view pricing and more.
TCP

Fluorescent Lamp, Circular, T6, 40W, 3100K

Item #: 355432
CAT #: 3204031K
UPC: 762148320968
Sign In or Register to view pricing and more.
TCP

Fluorescent Lamp, Circular Double, T6, 58W, 2700K

Item #: 326014
CAT #: 32058
UPC: 762148320586
Sign In or Register to view pricing and more.
Panasonic

Fluorescent, Circline, 32W, T6, 3500K

Item #: 391966
CAT #: LPFHT32E25
UPC:
Sign In or Register to view pricing and more.
Candela

58W T8 3500K BULB

Item #: 151909
CAT #: 3205835K
UPC:
Sign In or Register to view pricing and more.
Kichler

KIC 4028 BULB 2CT640W FLUOR

Item #: 562455
CAT #: 4028
UPC: 783927193306
Sign In or Register to view pricing and more.
Generation Lighting

Fluorescent Lamp, Circular, T6, 55W, 2700K

Item #: 43564
CAT #: 97043
UPC: 785652970436
Sign In or Register to view pricing and more.
Generation Lighting

Sea Gull Lighting; Fluorescent Bulb; Double Circline; Wattage: 40

Item #: 43607
CAT #: 97042
UPC: 785652970429
Sign In or Register to view pricing and more.
Kichler

Bulb 55w Fluor Circline

Item #: 619286
CAT #: 4029
UPC: 783927193207
Sign In or Register to view pricing and more.
TCP

Fluorescent Lamp Bracket

Bent Wing Bracket for TCP 32027 lamp
Item #: 463619
CAT #: 13827B
UPC: 762148138273
Sign In or Register to view pricing and more.
TCP

Fluorescent Lamp, Circular, T6, 32W, 2850K

Fluorescent Lamp, Circular, 32 Watt, Bulb: T6 (Circular), Base: 4-pin (G10Q), Lumens: 2200, CRI: 82, Color Temp: 2700K. Rated Average Life: 10,000 Hrs.
Item #: 113011
CAT #: 32032
UPC: 762148320326
Sign In or Register to view pricing and more.
Satco

40W T6 Circline Fluorescent Lamp, 30K

Fluorescent T9 Circline Lamp, Designation: FC402C/SW/TC, 40 WTT, T9 Shape, G10q 4-Pin Base, 12000 HR, Lumens: 2650 LM Initial, 3000 DEG K Color Temperature, Warm White 82 CRI, 7-1/2 IN Length, 1-1/8 IN Diameter
Item #: 340711
CAT #: S6508
UPC: 045923065088
Sign In or Register to view pricing and more.
Satco

55W T6 Circline Fluorescent Lamp, 30K

55 Watt; T6; Circline Fluorescent; 3000K Soft White; 82 CRI; 4-Pin Base
Item #: 306671
CAT #: S6596
UPC: 045923065965
Sign In or Register to view pricing and more.
TCP

Fluorescent Lamp, Circular, T6, 32W, 4100K

Fluorescent Lamp, Circular, 32 Watt, Bulb: T6 (Circular), Base: 4-pin (G10Q), Lumens: 2200, CRI: 82, Color Temp: 4100K. Rated Average Life: 10,000 Hrs.
Item #: 326021
CAT #: 3203241K
UPC: 762148320944
Sign In or Register to view pricing and more.
TCP

Fluorescent Lamp, Circular Double, T6, 58W, 3500K

Fluorescent Lamp, Circular Double, 58 Watt, Bulb: T6 (Circular), Base: 4-Pin (G10Q), Lumens: 3700, CRI: 82, Color Temp: 3500K. Rated Average Life: 10,000 Hrs.
Item #: 425016
CAT #: 3205835K
UPC: 762148320579
Sign In or Register to view pricing and more.
TCP

40W DOUBLE T6 CIRCLINE LMP

Compact Fluorescent T6 Circline Lamp 40W Double Lamp 2700K
Item #: 81641
CAT #: 32040
UPC: 762148320401
Sign In or Register to view pricing and more.
TCP

Fluorescent Lamp, Circular, T6, 40W, 3100K

Fluorescent, Circular Double Lamp, 40W, Bulb: C-T6, Base: 4-pin (G10Q), Lumens: 2800, CRI: 82, Color Temp: 3100K. Rated Average Life: 10,000 Hrs.
Item #: 355432
CAT #: 3204031K
UPC: 762148320968
Sign In or Register to view pricing and more.
TCP

Fluorescent Lamp, Circular Double, T6, 58W, 2700K

Fluorescent Lamp, Circular Double, 58 Watt, Bulb: T6 (Circular), Base: 4-Pin (G10Q), Lumens: 3700, CRI: 82, Color Temp: 2700K. Rated Average Life: 10,000 Hrs.
Item #: 326014
CAT #: 32058
UPC: 762148320586
Sign In or Register to view pricing and more.
Panasonic

Fluorescent, Circline, 32W, T6, 3500K

Fluorescent, Circline, 32 Watt, T6, 3500K
Item #: 391966
CAT #: LPFHT32E25
UPC:
Sign In or Register to view pricing and more.
Candela

58W T8 3500K BULB

CDE 3205835K 58W T8 3500K BULB
Item #: 151909
CAT #: 3205835K
UPC:
Sign In or Register to view pricing and more.
Kichler

KIC 4028 BULB 2CT640W FLUOR

KIC 4028 BULB 2CT640W FLUOR CIRCLINE
Item #: 562455
CAT #: 4028
UPC: 783927193306
Sign In or Register to view pricing and more.
Generation Lighting

Fluorescent Lamp, Circular, T6, 55W, 2700K

Fluorescent Lamp, Circular Double, 55 Watt, Bulb: T6 (Circular), Base: 4-pin (G10Q), Lumens: 3900, CRI: 82, Color Temp: 2700K. Rated Average Life: 10,000 Hrs., Diameter: 8-3/8"
Item #: 43564
CAT #: 97043
UPC: 785652970436
Sign In or Register to view pricing and more.
Generation Lighting

Sea Gull Lighting; Fluorescent Bulb; Double Circline; Wattage: 40

Sea Gull Lighting; Fluorescent Bulb; Double Circline; Wattage: 40 Wtt; Voltage Rating: 120 V; Lumens: 2700 Lm; Color Temperature: 2850 Deg K; Color Rendering Index (cri): 82; Diameter: 7-1/2 In; Base: G10q; Average Life: 10000 Hr; Material:glass
Item #: 43607
CAT #: 97042
UPC: 785652970429
Sign In or Register to view pricing and more.
Kichler

Bulb 55w Fluor Circline

KICH 4029 Bulb 2CT655W Fluor
Item #: 619286
CAT #: 4029
UPC: 783927193207
Sign In or Register to view pricing and more.
Page 1 of 1
15 Items found