Fluorescent Lamp, Circular, T6, 32W, 2850K

Item #: 113011

Cat #: 32032

UPC: 762148320326

Sign In or Register to view pricing and more.
Fluorescent Lamp, Circular, 32 Watt, Bulb: T6 (Circular), Base: 4-pin (G10Q), Lumens: 2200, CRI: 82, Color Temp: 2700K. Rated Average Life: 10,000 Hrs.

Overview

Fluorescent Lamp, Circular, 32 Watt, Bulb: T6 (Circular), Base: 4-pin (G10Q), Lumens: 2200, CRI: 82, Color Temp: 2700K. Rated Average Life: 10,000 Hrs.
Also known as: 762148320326, 32032

Specifications

Color Rendering Index (CRI): 84
Wattage: 32
Shape: T6 (Circular)
Color Temperature: 2850 (Warm White)
Lumens: 2200
Color: White
Light Technology: Fluorescent
Base: 4-Pin (G10q)
Color Rendering Index (CRI): 84
Shape: T6 (Circular)
Lumens: 2200
Light Technology: Fluorescent
Wattage: 32
Color Temperature: 2850 (Warm White)
Color: White
Base: 4-Pin (G10q)

Customer Reviews

No reviews for this product
(0)