T12 Preheat Fluorescent Lamps

8 Found
SYLVANIA

Fluorescent Lamp, Preheat, T12, 24", 20W, 4200K

Item #: 31910
CAT #: F20T12/CW
UPC: 046135220784
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, Preheat, 20W, T12, 4100K

Item #: 200393
CAT #: F20T12/CW-ALTO-30PK
UPC: 046677273323
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Preheat, T12, 18", 15W, 4200K

Item #: 32231
CAT #: F15T12/CW
UPC: 046135215322
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, Preheat, 15W, T12, 4100K

Item #: 199340
CAT #: F15T12/CW-30PK
UPC: 046677141493
Company wide:
0 in stock
Philips Lighting

20 Watt T12 Preheat Fluorescent Bulb

Item #: 205925
CAT #: F20T12/WW-ALTO-30PK
UPC: 046677273491
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Preheat, T12, 24", 20W, 3500K

Item #: 114258
CAT #: F20T12/D35
UPC: 046135222511
Company wide:
0 in stock
SYLVANIA

F25T12/WW/30

Item #: 256205
CAT #: F25T12/WW/30
UPC: 046135223334
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Preheat, T12, 24", 20W, 3000K

Item #: 33477
CAT #: F20T12/WW
UPC: 046135221316
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Preheat, T12, 24", 20W, 4200K

Fluorescent Lamp, Preheat, T12, 20 Watt, 4200K, Base: Medium Bipin, Lumens: 1200, CRI: 62, Rated Average Life: 9,000 Hrs. Length: 24 inch, Standard Case Qty: 30 *Sylvania Part # 22078* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 31910
CAT #: F20T12/CW
UPC: 046135220784
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, Preheat, 20W, T12, 4100K

Fluorescent, Preheat Lamp, 20W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1200, CRI: 59, Color Temp: 4100K. Rated Average Life: 9,000 Hrs. Length: 24 in. *Philips Part # 27332-6* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 200393
CAT #: F20T12/CW-ALTO-30PK
UPC: 046677273323
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Preheat, T12, 18", 15W, 4200K

Fluorescent Lamp, T12, 18 inch, 15 Watt, 4200K, Medium Bipin, Lumens: 750, 60 CRI, Standard Case Qty: 30 *Sylvania Part # 21532* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 32231
CAT #: F15T12/CW
UPC: 046135215322
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, Preheat, 15W, T12, 4100K

Fluorescent, Preheat Lamp, 15W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 800, CRI: 62, Color Temp: 4100K. Rated Average Life: 9,000 Hrs. Length: 18 in. *Philips Part # 14149-9* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 199340
CAT #: F15T12/CW-30PK
UPC: 046677141493
Company wide:
0 in stock
Philips Lighting

20 Watt T12 Preheat Fluorescent Bulb

Fluorescent, Preheat Lamp, 20W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1250, CRI: 49, Color Temp: 3000K. Rated Average Life: 9,000 Hrs. Length: 24 in. *Philips Part # 27349-0* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 205925
CAT #: F20T12/WW-ALTO-30PK
UPC: 046677273491
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Preheat, T12, 24", 20W, 3500K

Fluorescent Lamp, Preheat, T12, 24 inch, 20 Watt, 3500K, Medium Bipin, Lumens: 1300, 70 CRI, Standard Case Qty: 30
Item #: 114258
CAT #: F20T12/D35
UPC: 046135222511
Company wide:
0 in stock
SYLVANIA

F25T12/WW/30

SYL F25T12/WW/30
Item #: 256205
CAT #: F25T12/WW/30
UPC: 046135223334
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Preheat, T12, 24", 20W, 3000K

Fluorescent Lamp, Preheat, T12, 20 Watt, 3000K, Base: Medium Bipin, Lumens: 1250, 52 CRI, Length: 24 inch, Standard Case Qty: 30
Item #: 33477
CAT #: F20T12/WW
UPC: 046135221316
Company wide:
0 in stock
Page 1 of 1
8 Items found