20 Watt T12 Preheat Fluorescent Bulb

Item #: 205925

Cat #: F20T12/WW-ALTO-30PK

UPC: 046677273491

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Preheat Lamp, 20W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1250, CRI: 49, Color Temp: 3000K. Rated Average Life: 9,000 Hrs. Length: 24 in. *Philips Part # 27349-0* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Preheat Lamp, 20W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1250, CRI: 49, Color Temp: 3000K. Rated Average Life: 9,000 Hrs. Length: 24 in. *Philips Part # 27349-0* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.
Also known as: 046677273491, F20T12/WW-ALTO-30PK

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1250
Wattage: 20
Type: Pre-Heat Start
Length: 24 in , 2 ft
Color Rendering Index (CRI): 49
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Wattage: 20
Length: 24 in , 2 ft
Light Technology: Fluorescent
Lumens: 1250
Type: Pre-Heat Start
Color Rendering Index (CRI): 49
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)