PK22S Base Indicator Lamps

3 Found
Candela

Miniature Lamp, T3.25, 70W, 24V, 3200K, PK22S Base

Item #: 505085
CAT #: 64156
UPC:
Company wide:
0 in stock
SYLVANIA

Miniature Incandescent Lamp, T3-1/4, 55W, 12V

Item #: 20738
CAT #: 64151-H3-12V55W
UPC: 046135313974
Company wide:
0 in stock
SYLVANIA

Miniature Incandescent Lamp, T3-1/4, 70W, 24V

Item #: 20724
CAT #: 64156-H3-24V70W
UPC: 046135314155
Company wide:
0 in stock
Candela

Miniature Lamp, T3.25, 70W, 24V, 3200K, PK22S Base

Miniature Halogen Headlight Lamp, T3.25, 70 Watt, 3200K, 1750 Lumen, 24 Volt, PK22S Base
Item #: 505085
CAT #: 64156
UPC:
Company wide:
0 in stock
SYLVANIA

Miniature Incandescent Lamp, T3-1/4, 55W, 12V

Miniature Incandescent Lamp, 55 Watt, 12 Volt, Bulb: T3-1/4 (Tubular), Base: PK22S, Standard Case Qty: 100 Sylvania Part # 31397
Item #: 20738
CAT #: 64151-H3-12V55W
UPC: 046135313974
Company wide:
0 in stock
SYLVANIA

Miniature Incandescent Lamp, T3-1/4, 70W, 24V

Miniature Incandescent Lamp, T3-1/4, 70W, 24VMiniature Incandescent Lamp, 70 Watt, 24 Volt, Bulb: T3-1/4 (Tubular), Base: PK22S, Standard Case Qty: 100
Item #: 20724
CAT #: 64156-H3-24V70W
UPC: 046135314155
Company wide:
0 in stock
Page 1 of 1
3 Items found