This product has been discontinued.
Miniature Incandescent Lamp, T3-1/4, 70W, 24V
Item #: 20724
Cat #: 64156-H3-24V70W
UPC: 046135314155
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Miniature Incandescent Lamp, T3-1/4, 70W, 24VMiniature Incandescent Lamp, 70 Watt, 24 Volt, Bulb: T3-1/4 (Tubular), Base: PK22S, Standard Case Qty: 100
Overview
Miniature Incandescent Lamp, T3-1/4, 70W, 24VMiniature Incandescent Lamp, 70 Watt, 24 Volt, Bulb: T3-1/4 (Tubular), Base: PK22S, Standard Case Qty: 100
Also known as: 046135314155, 64156-H3-24V70W
Specifications
Wattage: | 70 |
Type: | Miniature |
Volts AC: | 24 |
Shape: | T3-1/4 (Tubular) |
Wattage: | 70 |
Volts AC: | 24 |
Type: | Miniature |
Shape: | T3-1/4 (Tubular) |
Customer Reviews
No reviews for this product
(0)