A19 Traditional Halogen Lamps
35 Found
Philips Lighting
226951 43a19/ev/ntl 120v 12/2
Item #: 826275
CAT #: 43A19/EV/NTL-120V-12/2
UPC: 046677226954
Sign In or Register to view pricing and more.
Philips Lighting
Halogen A19
Item #: 701570
CAT #: 43A19/EV/CL-120V-12/2
UPC: 046677410490
Sign In or Register to view pricing and more.
Philips Lighting
72 Watt Bulb A19 Clear EcoVantage - 2-Pk
Item #: 503288
CAT #: 72A19/EV/CL-120V-12/2
UPC: 046677410483
Sign In or Register to view pricing and more.
Halco
Incandescent Lamp, 11 Watt, S14, 130V, Medium Base
Item #: 739167
CAT #: 9057
UPC: 807154090570
Sign In or Register to view pricing and more.
SYLVANIA
TUNGSTEN HALOGEN LEMP, A17, 43 WATT 120V, MEDIUM BASE
Item #: 565832
CAT #: 43A17/HAL/DAY/4
UPC: 046135500367
Sign In or Register to view pricing and more.
SYLVANIA
CAPSYLITE LAMP
Item #: 255225
CAT #: 100A/HAL
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
SUPERSAVER
Item #: 389420
CAT #: 70A/HAL/IR/SW/2-120V
UPC: 046135525582
Sign In or Register to view pricing and more.
SYLVANIA
SYL 43/72A17/SS/HAL/SW/2-120V
Item #: 574669
CAT #: 43/72A17/SS/HAL/SW/2-120V
UPC: 046135500077
Sign In or Register to view pricing and more.
SYLVANIA
Halogen Bulb, A19, 53W, 120V, Soft White
Item #: 571482
CAT #: 53A/HAL/SW4-120V
UPC: 046135522130
Sign In or Register to view pricing and more.
SYLVANIA
Halogen Bulb, A19, 75W, 120V
Item #: 1002
CAT #: 75A/HAL/F-120V
UPC: 046135189654
Sign In or Register to view pricing and more.
SYLVANIA
IF CAPSYLITE
Item #: 144183
CAT #: 52A/HAL/F-120V
UPC: 046135189210
Sign In or Register to view pricing and more.
SYLVANIA
Halogen Bulb, A19, 38W, 130V, Standard
Item #: 22289
CAT #: 38A/CVP-130V
UPC: 046135157677
Sign In or Register to view pricing and more.
SYLVANIA
SYL 72A/HAL/SSW/8-120V TUNGSTEN
Item #: 684763
CAT #: 72A/HAL/SSW/8-120V
UPC: 046135526121
Sign In or Register to view pricing and more.
Philips Lighting
226951 43a19/ev/ntl 120v 12/2
Phi 43a19/ev/ntl-120v Eco p/n 226951 Philips Ecovantage
Item #: 826275
CAT #: 43A19/EV/NTL-120V-12/2
UPC: 046677226954
Category:
A19 Traditional Halogen Lamps
Sign In or Register to view pricing and more.
Philips Lighting
Halogen A19
Incandescent Halogen A19 Lamp, 43W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 750, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Clear. Philips Part # 410498, 12NC 925702236301, Product Name: Halogen 43A19/EV/CL 120V 12/2. **Package of 2**
Item #: 701570
CAT #: 43A19/EV/CL-120V-12/2
UPC: 046677410490
Category:
A19 Traditional Halogen Lamps
Sign In or Register to view pricing and more.
Philips Lighting
72 Watt Bulb A19 Clear EcoVantage - 2-Pk
Halogen Lamp, 72W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 1490, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Clear. *Philips Part # 42924-1kevkl*
Item #: 503288
CAT #: 72A19/EV/CL-120V-12/2
UPC: 046677410483
Category:
A19 Traditional Halogen Lamps
Sign In or Register to view pricing and more.
Halco
Incandescent Lamp, 11 Watt, S14, 130V, Medium Base
Incandescent Lamp, 11 Watt, 130 Volt, Bulb: S14, Base: Medium Screw (E26), Lumens: 75, Rated Average Life: 3000 Hours, Color: Frost. * Product Code S14FR11*. **Package of 25**
Item #: 739167
CAT #: 9057
UPC: 807154090570
Category:
A19 Traditional Halogen Lamps
Sign In or Register to view pricing and more.
SYLVANIA
TUNGSTEN HALOGEN LEMP, A17, 43 WATT 120V, MEDIUM BASE
50036 TUNGSTEN HALOGEN A17 LAMP 43 WATT 120 VOLT MEDIUM BASE DAYLIGHT FINISH
Item #: 565832
CAT #: 43A17/HAL/DAY/4
UPC: 046135500367
Category:
A19 Traditional Halogen Lamps
Sign In or Register to view pricing and more.
SYLVANIA
SUPERSAVER
SYL 70A/HAL/IR/SW/2-120V SUPERSAVER
Item #: 389420
CAT #: 70A/HAL/IR/SW/2-120V
UPC: 046135525582
Category:
A19 Traditional Halogen Lamps
Sign In or Register to view pricing and more.
SYLVANIA
SYL 43/72A17/SS/HAL/SW/2-120V
SYL 43/72A17/SS/HAL/SW/2-120V SUPERSAVER-HALOGEN-A17-LAMP-43W-<(> &<)>-72W-120VOLT-MEDIUM-BASE-SOFTWH ITEFINISH-
Item #: 574669
CAT #: 43/72A17/SS/HAL/SW/2-120V
UPC: 046135500077
Category:
A19 Traditional Halogen Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Halogen Bulb, A19, 53W, 120V, Soft White
Halogen Bulb, 53 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1050, Color Temperature: 2950K, Lamp Finish: Soft White, Pack of 4, Standard Case Qty: 48
Item #: 571482
CAT #: 53A/HAL/SW4-120V
UPC: 046135522130
Category:
A19 Traditional Halogen Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Halogen Bulb, A19, 75W, 120V
Halogen Bulb, A19, 75W, 120V, 2875K, Base: Medium Screw, 100 CRI, Lumens: 1315, Frosted, Standard Case Qty: 12 Sylvania Part # 18965
Item #: 1002
CAT #: 75A/HAL/F-120V
UPC: 046135189654
Category:
A19 Traditional Halogen Lamps
Sign In or Register to view pricing and more.
SYLVANIA
IF CAPSYLITE
SYL 52A/HAL/F-120V IF CAPSYLITE
Item #: 144183
CAT #: 52A/HAL/F-120V
UPC: 046135189210
Category:
A19 Traditional Halogen Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Halogen Bulb, A19, 38W, 130V, Standard
Halogen Bulb, 38 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 400, CRI: 100, Color Temperature: 2850K, Lamp Finish: Standard, Standard Case Qty: 24 Sylvania Part # 15767
Item #: 22289
CAT #: 38A/CVP-130V
UPC: 046135157677
Category:
A19 Traditional Halogen Lamps
Sign In or Register to view pricing and more.
SYLVANIA
SYL 72A/HAL/SSW/8-120V TUNGSTEN
SYL 72A/HAL/SSW/8-120V TUNGSTEN HALOGEN A19 LAMP 72 WATT 120 VOLT MEDIUM BASE SUPER SOFT WHITE FINISH
Item #: 684763
CAT #: 72A/HAL/SSW/8-120V
UPC: 046135526121
Category:
A19 Traditional Halogen Lamps
Sign In or Register to view pricing and more.