This product has been discontinued.

Halogen Bulb, A19, 60W, 120V, Frosted
Item #: 1015
Cat #: 60A/HAL/F-120V
UPC: 046135189609
Documents & Guides
Halogen Bulb, 60 Watt, 120 Volt, Bulb: A19 (Arbitrary), Medium Screw (E26), Lumens: 965, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 12 Sylvania Part # 18960
Sign In or Register to view pricing and more.
No associated products found.
Overview
Halogen Bulb, 60 Watt, 120 Volt, Bulb: A19 (Arbitrary), Medium Screw (E26), Lumens: 965, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 12 Sylvania Part # 18960
Also known as: 046135189609, 60A/HAL/F-120V
Specifications
Lumens: | 965 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | Frosted |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Shape: | A19 (Arbitrary) |
Light Technology: | Halogen |
Lumens: | 965 |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 60 |
Light Technology: | Halogen |
Base: | Medium Screw (E26) |
Color: | Frosted |
Color Rendering Index (CRI): | 100 |
Shape: | A19 (Arbitrary) |
Customer Reviews
No reviews for this product
(0)