
Trim, 5", Cone, Reflector, White
Item #: 141308
Cat #: B507CL-WH
UPC: 847801003355
Documents & Guides
Trim, 5", Cone, Reflector, White
Sign In or Register to view pricing and more.
Overview
Trim, 5", Cone, Reflector, White
Also known as: 847801003355, B507CL-WH
Specifications
Type: | Reflector Trim |
Diameter: | 5 in |
Color: | White |
Type: | Reflector Trim |
Color: | White |
Diameter: | 5 in |
Customer Reviews
No reviews for this product
(0)