45 Degree Two Screw Squeeze Flex Connectors
24 Found
OZ Gedney
1 IN 90 DEG CONN AC/FMC
Item #: 205806
CAT #: AC-100
UPC: 783126015256
Company wide:
0
in stock
Thomas & Betts
Straight Squeeze Connector, 3/8", Malleable Iron
Item #: 55399
CAT #: 265
UPC: 786210002651
Company wide:
0
in stock
Arlington
3/8" Single 45° Screw Clamp Connector.
Item #: 343596
CAT #: 4501
UPC: 018997045010
Company wide:
0
in stock
Cooper Crouse-Hinds
MIDWEST 723 3/8 AC AND FMC 45 CONN
Item #: 679843
CAT #: 723
UPC: 784564107237
Company wide:
0
in stock
OZ Gedney
3/4 IN 45 DEG CONN AC/FMC
Item #: 205792
CAT #: AC-75
UPC: 783126015157
Company wide:
0
in stock
Hubbell-Raco
Connector Flx Ac/mc 45° Squeeze 1/2" ts Dc
Item #: 224767
CAT #: 2222
UPC: 050169022221
Company wide:
0
in stock
Appleton
3/8-1/2 IN 45 DEG BOX CONN
Item #: 508409
CAT #: 7245V
UPC: 781381772600
Company wide:
0
in stock
Appleton
AC/Flex Connector, Duplex, 3/4", 45°, Malleable Iron
Item #: 10205
CAT #: 7247V
UPC: 781381772709
Company wide:
0
in stock
Cooper Crouse-Hinds
AC/Flex Connector, 1/2", 45°, 2-Screw Clamp, Malleable Iron
Item #: 390151
CAT #: 735
UPC: 784564107350
Company wide:
0
in stock
Arlington
1/2" Single 45° Screw Clamp Connector.
Item #: 865410
CAT #: 4502ST
UPC: 018997060044
Company wide:
0
in stock
Arlington
3/8" Single 45° Screw Clamp Connector.
Item #: 244875
CAT #: 4501ST
UPC: 018997060020
Company wide:
0
in stock
HellermannTyton
HelaGuard Non-Metallic IP66 Fitting, Straight, M20 Thread, 0.50" Dia, PA66, Black, 10/pkg
Item #: 1869828
CAT #: 166-90325
UPC: 089306383574
Company wide:
0
in stock
Arlington
MC/AC/Flex Connector, 1/2", 45°, 2-Screw, Zinc Die Cast
Item #: 284612
CAT #: 4502
UPC: 018997045027
Company wide:
0
in stock
OZ Gedney
1/2 IN 45 DEG CONN AC/FMC INSU
Item #: 400873
CAT #: AC-50T
UPC: 783126015102
Company wide:
0
in stock
HellermannTyton
HelaGuard Non-Metallic IP66 Fitting, Straight, M25 Thread, 0.75" Dia, PA66, Black, 10/pkg
Item #: 1974627
CAT #: 166-90326
UPC: 089306384380
Company wide:
0
in stock
Thomas & Betts
3/8, 45 DEG, INS, STEEL, SQZ CONN.
Item #: 640860
CAT #: 265-I
UPC: 786209895585
Company wide:
0
in stock
OZ Gedney
1 IN 90 DEG CONN AC/FMC
OZ-Gedney Type AC 90 DEG Center Stopped Squeeze Connector, Size: 1 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 1-1/4 - 1-3/8 IN, Malleable Iron, Finish: Zinc Electroplated, 9/16 IN Thread Length, Dimension A: 2-1/16 IN, Dimension B
Item #: 205806
CAT #: AC-100
UPC: 783126015256
Company wide:
0
in stock
Thomas & Betts
Straight Squeeze Connector, 3/8", Malleable Iron
Squeeze Connector, Straight, Trade Size 3/8 Inch, Knockout Size 1/2 Inch, Cable Range 0.656 - 0.406 Inch, Malleable Iron, Zinc Plated
Item #: 55399
CAT #: 265
UPC: 786210002651
Company wide:
0
in stock
Arlington
3/8" Single 45° Screw Clamp Connector.
3/8 inch, Single 45° Screw Clamp Connector. Fits 1/2 inch, K.O. Die Cast. Non-Insulated.
Item #: 343596
CAT #: 4501
UPC: 018997045010
Company wide:
0
in stock
Cooper Crouse-Hinds
MIDWEST 723 3/8 AC AND FMC 45 CONN
CRO 723 3/8 AC AND FMC 45 CON
Item #: 679843
CAT #: 723
UPC: 784564107237
Company wide:
0
in stock
OZ Gedney
3/4 IN 45 DEG CONN AC/FMC
OZ-Gedney Type AC 45 DEG Center Stopped Squeeze Connector, Size: 3/4 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 29/32 - 1-1/16 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 2-1/8 IN Length X 1-3/4 IN Width, Third Party Certification: UL File Number E-11852, Hazardous Location: NEC 501-4(b) Class I Division II, NEC 350-5 (Grounding Means) CSA 9795 (Armored Cable), Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, For Armored Cable, Flexible Metal Conduit, Non-Metallic And Service Entrance Cable
Item #: 205792
CAT #: AC-75
UPC: 783126015157
Company wide:
0
in stock
Hubbell-Raco
Connector Flx Ac/mc 45° Squeeze 1/2" ts Dc
Squeeze Connector 45° 1/2 In Trade Size Flex And Armored Cabl
Item #: 224767
CAT #: 2222
UPC: 050169022221
Company wide:
0
in stock
Appleton
3/8-1/2 IN 45 DEG BOX CONN
45 DEG Conduit Connector, Size: 3/8 IN, Connection: Armored Cable X Flexible Metal Conduit, Conductor Range: 0.38 - 0.63 IN, Material: Malleable Iron/Steel, Finish: Zinc Electroplate, Length: 1.63 IN, Width: 1 IN, Thread Length: 0.44 IN, Kn
Item #: 508409
CAT #: 7245V
UPC: 781381772600
Company wide:
0
in stock
Appleton
AC/Flex Connector, Duplex, 3/4", 45°, Malleable Iron
Armored Cable and Flexible Metal Conduit Duplex Connector, 3/4 Inch, 45°, Material: Malleable Iron, Zine Electroplated.
Item #: 10205
CAT #: 7247V
UPC: 781381772709
Company wide:
0
in stock
Cooper Crouse-Hinds
AC/Flex Connector, 1/2", 45°, 2-Screw Clamp, Malleable Iron
AC/Flex Connector, 1/2 Inch, 45°, Non-Insulated, 2-Screw Clamp, Squeeze Type, Malleable Iron, For Use With Armored Cable and Flexible Metal Conduit
Item #: 390151
CAT #: 735
UPC: 784564107350
Company wide:
0
in stock
Arlington
1/2" Single 45° Screw Clamp Connector.
1/2 inch, Single 45 Snap-Titeº Screw Clamp Connector. Fits 1/2 inch, K.O. Die Cast. Non-Insulated.
Item #: 865410
CAT #: 4502ST
UPC: 018997060044
Company wide:
0
in stock
Arlington
3/8" Single 45° Screw Clamp Connector.
3/8 inch, Single 45 Snap-Tite° Screw Clamp Connector. Fits 1/2 inch, K.O. Die Cast. Non-Insulated.
Item #: 244875
CAT #: 4501ST
UPC: 018997060020
Company wide:
0
in stock
HellermannTyton
HelaGuard Non-Metallic IP66 Fitting, Straight, M20 Thread, 0.50" Dia, PA66, Black, 10/pkg
HelaGuard Non-Metallic IP66 Fitting, Straight, M20 Thread, 0.50" Dia, PA66, Black, 10/pkg
Item #: 1869828
CAT #: 166-90325
UPC: 089306383574
Company wide:
0
in stock
Arlington
MC/AC/Flex Connector, 1/2", 45°, 2-Screw, Zinc Die Cast
MC/AC/Flex Connector, 1/2 Inch, 45°, 2-Screw, Zinc Die Cast
Item #: 284612
CAT #: 4502
UPC: 018997045027
Company wide:
0
in stock
OZ Gedney
1/2 IN 45 DEG CONN AC/FMC INSU
Armored Cable/Flexible Conduit Cable Connector, Type 45 Deg, Trade Size 1/2 Inch, Cable Opening Single, Cable/Conduit Type Armored Cable/Flexible Metal Conduit, Cord Size 25/32 to 15/16 Inch, Length 1-15/16 Inch, Installation Squeeze, Throat Type Insulated, Material Zinc Electroplated Malleable Iron, Approval UL 514B, CSA C22.2, Applicable Standard NEMA FB-1, Thread Length 7/16 Inch, Width 1-11/16 Inch, Includes Locknut, Used On Armored Cable/Flexible Metal Conduit
Item #: 400873
CAT #: AC-50T
UPC: 783126015102
Company wide:
0
in stock
HellermannTyton
HelaGuard Non-Metallic IP66 Fitting, Straight, M25 Thread, 0.75" Dia, PA66, Black, 10/pkg
HelaGuard Non-Metallic IP66 Fitting, Straight, M25 Thread, 0.75" Dia, PA66, Black, 10/pkg
Item #: 1974627
CAT #: 166-90326
UPC: 089306384380
Company wide:
0
in stock
Thomas & Betts
3/8, 45 DEG, INS, STEEL, SQZ CONN.
Squeeze Connector, 45 Degree Bend, Trade Size 3/8 Inch, Knockout Size 1/2 Inch, Cable Range 0.406 to 0.656 Inch, Insulated Throat, Steel
Item #: 640860
CAT #: 265-I
UPC: 786209895585
Company wide:
0
in stock