
3/8-1/2 IN 45 DEG BOX CONN
Item #: 508409
Cat #: 7245V
UPC: 781381772600
Documents & Guides
45 DEG Conduit Connector, Size: 3/8 IN, Connection: Armored Cable X Flexible Metal Conduit, Conductor Range: 0.38 - 0.63 IN, Material: Malleable Iron/Steel, Finish: Zinc Electroplate, Length: 1.63 IN, Width: 1 IN, Thread Length: 0.44 IN, Kn
Sign In or Register to view pricing and more.
No associated products found.
Overview
45 DEG Conduit Connector, Size: 3/8 IN, Connection: Armored Cable X Flexible Metal Conduit, Conductor Range: 0.38 - 0.63 IN, Material: Malleable Iron/Steel, Finish: Zinc Electroplate, Length: 1.63 IN, Width: 1 IN, Thread Length: 0.44 IN, Kn
Also known as: 781381772600, 7245V
Specifications
Material: | Iron |
Diameter: | 3/8 in |
Material: | Iron |
Diameter: | 3/8 in |
Customer Reviews
No reviews for this product
(0)