30 Amp Power Interrupting Locking Receptacles
10 Found
Leviton
Single Flush Receptacle, 30A/600VAC, 3-P/4-W, Black
Item #: 1404401
CAT #: 20403-L
UPC: 078477914830
Company wide:
0
in stock
Hubbell-Wiring Kellems
HWDK HBL21420 H/LOCK FLG RCPT
Item #: 21240
CAT #: HBL21420
UPC: 783585017426
Company wide:
0
in stock
Eaton Arrow Hart
Recp Powerlock 30A/600VAC 20A/250VDC3P4W
Item #: 1794725
CAT #: AHPL20403N
UPC: 032664747366
Company wide:
0
in stock
Leviton
Locking Non-NEMA Receptacle, 30A, 600VAC
Item #: 18657
CAT #: 20403
UPC: 078477808979
Company wide:
0
in stock
Discontinued
Pass & Seymour
R SGL 30A600VAC20A250VDC
Item #: 116782
CAT #: 20403-N
UPC: 785007121186
Company wide:
0
in stock
Hubbell-Bryant
Pow-int Rcpt, 3p4w, 30a 250/600v
Item #: 825028
CAT #: 20403
UPC: 781786618473
Company wide:
0
in stock
Pass & Seymour
P&S 20443-N RECEPT 3P 4W 30A 480VAC
Item #: 817806
CAT #: 20443-N
UPC: 785007230161
Company wide:
0
in stock
Hubbell-Bryant
Pow-int Rcpt, 4p5w, 30a 250/600v
Item #: 1789954
CAT #: 25403
UPC: 781786683808
Company wide:
0
in stock
Pass & Seymour
R SGL 30A600VAC 20A250VDC
Item #: 586916
CAT #: 21420
UPC: 785007205701
Company wide:
0
in stock
Pass & Seymour
FO 30A600VAC20A250VDC
Item #: 370732
CAT #: 25250
UPC: 785007252507
Company wide:
0
in stock
Discontinued
Leviton
Single Flush Receptacle, 30A/600VAC, 3-P/4-W, Black
Single Flush Receptacle, 30 Amp, 600 VAC / 20 Amp, 250 VDC, 3-Pole, 4-Wire, Grounding, Black
Item #: 1404401
CAT #: 20403-L
UPC: 078477914830
Company wide:
0
in stock
Hubbell-Wiring Kellems
HWDK HBL21420 H/LOCK FLG RCPT
HWDK HBL21420 H/LOCK FLG RCPT
Item #: 21240
CAT #: HBL21420
UPC: 783585017426
Company wide:
0
in stock
Eaton Arrow Hart
Recp Powerlock 30A/600VAC 20A/250VDC3P4W
Eaton Arrow Hart locking receptacle, 20A, 30A, Industrial, 600/250V, Black, Brass, Ultra grip, Non-NEMA, Three-pole, Four-wire, Nylon
Item #: 1794725
CAT #: AHPL20403N
UPC: 032664747366
Company wide:
0
in stock
Leviton
Locking Non-NEMA Receptacle, 30A, 600VAC
Locking Non-NEMA Receptacle, 30A, 600VAC30 Amp, 600VAC / 20 Amp - 250VDC, NEMA Non-NEMA, 3P, 4W, Flush Mount Receptacle, Industrial Grade, Grounding, - Black.
Item #: 18657
CAT #: 20403
UPC: 078477808979
Company wide:
0
in stock
Discontinued
Pass & Seymour
R SGL 30A600VAC20A250VDC
Receptacle Single 30amp 600vac 20amp 250vdc
Item #: 116782
CAT #: 20403-N
UPC: 785007121186
Company wide:
0
in stock
Hubbell-Bryant
Pow-int Rcpt, 3p4w, 30a 250/600v
Locking Devices, Bryant Power Interrupting, Industrial, Receptacle, 30a250v Dc/600v Ac, 3-pole 4-wire Grounding, Non-NEMA, Screw Terminal,black
Item #: 825028
CAT #: 20403
UPC: 781786618473
Company wide:
0
in stock
Pass & Seymour
P&S 20443-N RECEPT 3P 4W 30A 480VAC
PAS 20443-N RECEPT 3P 4W 30A
Item #: 817806
CAT #: 20443-N
UPC: 785007230161
Company wide:
0
in stock
Hubbell-Bryant
Pow-int Rcpt, 4p5w, 30a 250/600v
Locking Devices, Bryant Power Interrupting, Industrial, Receptacle, 50a250v Dc/600v Ac, 4-pole 5-wire Grounding, Non-NEMA, Screw Terminal,black
Item #: 1789954
CAT #: 25403
UPC: 781786683808
Company wide:
0
in stock
Pass & Seymour
R SGL 30A600VAC 20A250VDC
Receptacle Single 30amp 600volt Ac 20amp 250volt Dc
Item #: 586916
CAT #: 21420
UPC: 785007205701
Company wide:
0
in stock
Pass & Seymour
FO 30A600VAC20A250VDC
PS 25250 FO 30A600VAC20A250VDC
Item #: 370732
CAT #: 25250
UPC: 785007252507
Company wide:
0
in stock
Discontinued