
P&S 20443-N RECEPT 3P 4W 30A 480VAC
Item #: 817806
Cat #: 20443-N
UPC: 785007230161
Documents & Guides
PAS 20443-N RECEPT 3P 4W 30A
Sign In or Register to view pricing and more.
No associated products found.
Overview
PAS 20443-N RECEPT 3P 4W 30A
Also known as: 785007230161, 20443-N
Specifications
Amps: | 30 |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)