30 Amp Pin & Sleeve Inlets

33 Found
Meltric

Inlet with 2 Pilots

Item #: 39653
CAT #: 63-38043-972
UPC: 784474546089
Company wide:
0 in stock
Meltric

MEL 63-38073 DSN30 INLET

Item #: 39629
CAT #: 63-38073
UPC: 784474545204
Company wide:
0 in stock
Meltric

Dsn30 Receptacle W/2 Pilots

Item #: 62321
CAT #: 63-34043-972
UPC: 784474546072
Company wide:
0 in stock
Meltric

Switch Rated Inlet, 30A, 3P, 480V

Item #: 39854
CAT #: 33-38043
UPC: 784474010832
Company wide:
0 in stock
Hubbell-Wiring Kellems

HUBW HBL430B7W

Item #: 50561
CAT #: HBL430B7W
UPC: 783585404479
Company wide:
0 in stock
Hubbell-Wiring Kellems

PS,IEC, INLET, 3P4W, 30A 125/250V,4X/69K

Item #: 106034
CAT #: HBL430B12W
UPC: 783585404455
Company wide:
0 in stock
Leviton

125 Volt, Inlet, Yellow

Item #: 2237657
CAT #: 330B4WLEV
UPC: 078477921722
Company wide:
0 in stock
Leviton

125/250 Volt, Inlet, Orange

Item #: 1752777
CAT #: 430B12WLEV
UPC: 078477952368
Company wide:
0 in stock
Leviton

LEV 330B4W

Item #: 49447
CAT #: 330B4W
UPC: 078477085233
Company wide:
0 in stock
Leviton

480 Volt, Inlet, Red

Item #: 1703574
CAT #: 430B7WLEV
UPC: 078477921401
Company wide:
0 in stock
Brady

Equipment/oem Labels

Item #: 74843
CAT #: 81963
UPC: 754473819637
Company wide:
0 in stock
Meltric

Dsn30 Inlet

Item #: 283967
CAT #: 63-38075
UPC: 784474550864
Company wide:
0 in stock
Meltric

30 Amp, 277/480 Volt Inlet, Watertight

Item #: 112643
CAT #: 63-38047
UPC: 784474554602
Company wide:
0 in stock
Meltric

30A Pin & Sleeve Inlet, 3P+G, Red/Black

Item #: 136545
CAT #: 22-38043
UPC: 784474609586
Company wide:
0 in stock
Leviton

PN&SL INLET

Item #: 1102960
CAT #: 430B5W
UPC: 078477085332
Company wide:
0 in stock
Leviton

30 Amp, 480 Volt, 2P, 3W, Pin & Sleeve Inlet

Item #: 544842
CAT #: 330B7W
UPC: 078477085257
Company wide:
0 in stock
Meltric

Inlet with 2 Pilots

Inlet, Enclosure NEMA 4x, IP66/IP67, Wiring Capacity 14 To 8 AWG, Horsepower Rating 10 HP at 480V, 3 Phase, Polarity 3 Pole, Ground, (2) Auxiliary/Pilot Contact, Short Circuit Rating 100 Kamp, Standard: Ul, CSA, Nom, IEC, CE, NFPA 70e, Size: 2.64 Dia X 1.
Item #: 39653
CAT #: 63-38043-972
UPC: 784474546089
Company wide:
0 in stock
Meltric

MEL 63-38073 DSN30 INLET

MEL 63-38073 DSN30 INLET
Item #: 39629
CAT #: 63-38073
UPC: 784474545204
Company wide:
0 in stock
Meltric

Dsn30 Receptacle W/2 Pilots

Receptacle, With Ground, Horsepower Rating 10 Hp At 480 V, (2) Auxiliary/pilot Contact, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 14 To 8awg, Amperage Rating: 30amp, Voltag
Item #: 62321
CAT #: 63-34043-972
UPC: 784474546072
Company wide:
0 in stock
Meltric

Switch Rated Inlet, 30A, 3P, 480V

Switch Rated Inlet, 30 Amp, 3 Pole, 480 VAC, 3 Phase, NEMA 3R, Blue
Item #: 39854
CAT #: 33-38043
UPC: 784474010832
Company wide:
0 in stock
Hubbell-Wiring Kellems

HUBW HBL430B7W

HUBW HBL430B7W
Item #: 50561
CAT #: HBL430B7W
UPC: 783585404479
Company wide:
0 in stock
Hubbell-Wiring Kellems

PS,IEC, INLET, 3P4W, 30A 125/250V,4X/69K

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Flanged Inlet, 30A 125/250V, 3-Pole 4-Wire Grounding, Terminal Screws, Orange, Watertight
Item #: 106034
CAT #: HBL430B12W
UPC: 783585404455
Company wide:
0 in stock
Leviton

125 Volt, Inlet, Yellow

30 Amp, 125 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Yellow
Item #: 2237657
CAT #: 330B4WLEV
UPC: 078477921722
Company wide:
0 in stock
Leviton

125/250 Volt, Inlet, Orange

30 Amp, 125/250 Volt, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Orange
Item #: 1752777
CAT #: 430B12WLEV
UPC: 078477952368
Company wide:
0 in stock
Leviton

LEV 330B4W

30 Amp, 125 Volt, 2P, 3W, Inlet North American Pin & Sleeve Inlet, Industrial Grade, IP67, Watertight - YELLOW
Item #: 49447
CAT #: 330B4W
UPC: 078477085233
Company wide:
0 in stock
Leviton

480 Volt, Inlet, Red

30 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red
Item #: 1703574
CAT #: 430B7WLEV
UPC: 078477921401
Company wide:
0 in stock
Brady

Equipment/oem Labels

We Offer Over 100 Stock Legends To Meet All Of Your Machine And Equipment Labeling Needs. All Labels Are Made Of Durable, Self-sticking Polyester And Most Feature Pictograms As Well As Text. Label Size Is 3 1/2h X 5w Or 5h X 3 1/2w. Standard Package: 5
Item #: 74843
CAT #: 81963
UPC: 754473819637
Company wide:
0 in stock
Meltric

Dsn30 Inlet

Inlet, Enclosure NEMA 4x, Ip66/ip67, Wiring Capacity 14 To 8 Awg, Polarity 3 Pole, Ground, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa70e, Size: 2.64 Dia X 1.97in, Amperage Rating: 30amp, Voltage Rating: 125v, Material: Polyester
Item #: 283967
CAT #: 63-38075
UPC: 784474550864
Company wide:
0 in stock
Meltric

30 Amp, 277/480 Volt Inlet, Watertight

30 Amp, 277/480 Volt 3-Phase, 3P, 4W, Pin & Sleeve Inlet Receptacle, Industrial Grade, NEMA 4X, IP66+67, Watertight - Blue.
Item #: 112643
CAT #: 63-38047
UPC: 784474554602
Company wide:
0 in stock
Meltric

30A Pin & Sleeve Inlet, 3P+G, Red/Black

30A Pin & Sleeve Inlet, 480 VAC, 3P+G, IP 66/67, Red/Black
Item #: 136545
CAT #: 22-38043
UPC: 784474609586
Company wide:
0 in stock
Leviton

PN&SL INLET

30 Amp, 600 Volt 3-Phase, 3P, 4W, Inlet North American Pin & Sleeve Inlet, Industrial Grade, IP67, Watertight - BLACK
Item #: 1102960
CAT #: 430B5W
UPC: 078477085332
Company wide:
0 in stock
Leviton

30 Amp, 480 Volt, 2P, 3W, Pin & Sleeve Inlet

30 Amp, 480 Volt, 2P, 3W, Inlet North American Pin & Sleeve Inlet, Industrial Grade, IP67, Watertight - RED
Item #: 544842
CAT #: 330B7W
UPC: 078477085257
Company wide:
0 in stock
Page 1 of 3
33 Items found