Dsn30 Receptacle W/2 Pilots

Item #: 62321

Cat #: 63-34043-972

UPC: 784474546072

Documents & Guides
Receptacle, With Ground, Horsepower Rating 10 Hp At 480 V, (2) Auxiliary/pilot Contact, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 14 To 8awg, Amperage Rating: 30amp, Voltag
Sign In or Register to view pricing and more.

No associated products found.

Overview

Receptacle, With Ground, Horsepower Rating 10 Hp At 480 V, (2) Auxiliary/pilot Contact, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 14 To 8awg, Amperage Rating: 30amp, Voltag
Also known as: 784474546072, 63-34043-972

Specifications

Type: Receptacle
Volts AC: 480
Amps: 30
Type: Receptacle
Amps: 30
Volts AC: 480

Customer Reviews

No reviews for this product
(0)