240 VAC Servo Motors
445 Found
Allen-Bradley
Servo Motor, Rotary, 230V, 46mm Frame, 6000 RPM, Low Inertia
Item #: 50253
CAT #: TLY-A130T-HJ62AA
UPC: 820919821868
Company wide:
0
in stock
Allen-Bradley
TLP Servo Motor, 230VAC Class, Frame 70, Rated Output 400W, Absolute Single-Turn or Multi-Turn, No Brake
Item #: 1678565
CAT #: TLP-A070-040-DJA32A
UPC: 191326671002
Company wide:
0
in stock
Allen-Bradley
Servo Motor, Rotary, 240V, 75mm Frame, 3500 RPM, Low Inertia
Item #: 821181
CAT #: VPL-A0753E-PJ12AA
UPC: 884951955677
Company wide:
0
in stock
Allen-Bradley
Servo Motor, 230VAC, Frame Size 2, NEMA 23, 6000 RPM, IP65
Item #: 49938
CAT #: TLY-A230T-HJ62AA
UPC: 820919822025
Company wide:
0
in stock
Allen-Bradley
KINETIX TLP SERVO MOTOR
Item #: 1668625
CAT #: TLP-A046-010-DJA32A
UPC: 191326670364
Company wide:
0
in stock
Allen-Bradley
Servo Motor, Food Grade, 230VAC, 5000RPM, Frame Size 3, No Brake
Item #: 86149
CAT #: MPF-A320P-SJ72BA
UPC: 820919984839
Company wide:
0
in stock
Allen-Bradley
Servo Motor, Stainless Steel 100mm Frame, 5000 RPM, 230V
Item #: 106709
CAT #: MPS-A330P-MJ52DA
UPC: 820919497292
Company wide:
0
in stock
Allen-Bradley
Servo Motor, VPL, Low Inertia, 240VAC, 6000RPM, 63mm Frame, M Winding
Item #: 630238
CAT #: VPL-A0631M-PJ12AA
UPC: 884951953819
Company wide:
0
in stock
Allen-Bradley
Servo Motor, Rotary, 230V, 75mm Frame, 5000 RPM, Low Inertia
Item #: 349915
CAT #: MPL-A230P-VJ72AA
UPC: 884951213654
Company wide:
0
in stock
Allen-Bradley
TL-Series 70 Mm No Brake Servo Motor
Item #: 85814
CAT #: TLY-A230P-BJ62AA
UPC: 820919822001
Company wide:
0
in stock
Allen-Bradley
Kinetix VP Low Inertia Servo Motor
Item #: 1438982
CAT #: VPL-A0633C-PJ14AA
UPC: 885630575919
Company wide:
0
in stock
Allen-Bradley
Servo Motor, Rotary, 240V, 100mm Frame, 4500 RPM, Low Inertia
Item #: 662134
CAT #: VPL-A1003F-PJ12AA
UPC: 884951871519
Company wide:
0
in stock
Allen-Bradley
Servo Motor, Rotary, 230V, 63mm Frame, 7000 RPM, Low Inertia
Item #: 351092
CAT #: MPL-A1530U-EJ72AA
UPC: 884951213432
Company wide:
0
in stock
Allen-Bradley
Kinetix Low Inertia Servo, 240 V AC, 63 mm Bolt Circle, 2 Mag, 4500
Item #: 627445
CAT #: VPL-A0632F-PJ12AA
UPC: 884951954076
Company wide:
0
in stock
Allen-Bradley
Kinetix Low Inertia Servo, 240 V AC, 63 mm Bolt Circle, 3 Mag, 4500
Item #: 604029
CAT #: VPL-A0633F-PJ12AA
UPC: 884951955608
Company wide:
0
in stock
Allen-Bradley
Rotary Servo Motor, TL-Series, TLY 230 VAC, Frame Size 25, NEMA 34, 5000RPM
Item #: 152560
CAT #: TLY-A2540P-HJ62AN
UPC: 820919822186
Company wide:
0
in stock
Allen-Bradley
Servo Motor, Rotary, 230V, 46mm Frame, 6000 RPM, Low Inertia
Servo Motor, Rotary, 230 Volt, 6000 RPM, Low Inertia, 46 mm Frame Size, No Brake
Item #: 50253
CAT #: TLY-A130T-HJ62AA
UPC: 820919821868
Category:
240 VAC Servo Motors
Company wide:
0
in stock
Allen-Bradley
TLP Servo Motor, 230VAC Class, Frame 70, Rated Output 400W, Absolute Single-Turn or Multi-Turn, No Brake
Kinetix, TL-Series Servo Motor, 230 Volt AC, 400 Watt, Frame Size, 70mm Bolt Circle, 24 bit Single-Turn Absolute Encoder, Multi-Turn With Battery Required, No Brake, Keyed Shaft, Standard Without Shaft Seal
Item #: 1678565
CAT #: TLP-A070-040-DJA32A
UPC: 191326671002
Category:
240 VAC Servo Motors
Company wide:
0
in stock
Allen-Bradley
Servo Motor, Rotary, 240V, 75mm Frame, 3500 RPM, Low Inertia
VPL Low Inertia Motors, 240 Volt AC, 75 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, E Winding, 3500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake
Item #: 821181
CAT #: VPL-A0753E-PJ12AA
UPC: 884951955677
Category:
240 VAC Servo Motors
Company wide:
0
in stock
Allen-Bradley
Servo Motor, 230VAC, Frame Size 2, NEMA 23, 6000 RPM, IP65
Servo Motor, TL Series, 230 Volt AC, Frame Size 2 = 70 mm (2.75 Inch) or NEMA 23, 6000 RPM, Incremental Encoder (2000 Lines/Revolution), IP65 Housing/ Shaft Key/No Shaft Seal, Standard (Metric)
Item #: 49938
CAT #: TLY-A230T-HJ62AA
UPC: 820919822025
Category:
240 VAC Servo Motors
Company wide:
0
in stock
Allen-Bradley
KINETIX TLP SERVO MOTOR
KINETIX TLP SERVO MOTOR
Item #: 1668625
CAT #: TLP-A046-010-DJA32A
UPC: 191326670364
Category:
240 VAC Servo Motors
Company wide:
0
in stock
Allen-Bradley
Servo Motor, Food Grade, 230VAC, 5000RPM, Frame Size 3, No Brake
Servo Motor, Food Grade, 230 Volt AC, 5000 RPM, Frame Size 3, 50.8 mm Stack Height, Single Turn, High Resolution Encoder, SpeedTEC DIN Connector, No Brake
Item #: 86149
CAT #: MPF-A320P-SJ72BA
UPC: 820919984839
Category:
240 VAC Servo Motors
Company wide:
0
in stock
Allen-Bradley
Servo Motor, Stainless Steel 100mm Frame, 5000 RPM, 230V
Servo Motor, Stainless Steel, 100 mm Frame, 5000 RPM, 230 Volt, No Brake
Item #: 106709
CAT #: MPS-A330P-MJ52DA
UPC: 820919497292
Category:
240 VAC Servo Motors
Company wide:
0
in stock
Allen-Bradley
Servo Motor, VPL, Low Inertia, 240VAC, 6000RPM, 63mm Frame, M Winding
Servo Motor, VPL Low Inertia, 240 Volt AC, 63 mm Bolt Circle Frame Size, 1 (One) Magnet Stack, M Winding, 6000 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake
Item #: 630238
CAT #: VPL-A0631M-PJ12AA
UPC: 884951953819
Category:
240 VAC Servo Motors
Company wide:
0
in stock
Allen-Bradley
Servo Motor, Rotary, 230V, 75mm Frame, 5000 RPM, Low Inertia
Servo Motor, Rotary, 230 Volt, 5000 RPM, Low Inertia, 75 mm Frame Size, No Brake, SpeedTEC DIN Connector, Right Angle,
Item #: 349915
CAT #: MPL-A230P-VJ72AA
UPC: 884951213654
Category:
240 VAC Servo Motors
Company wide:
0
in stock
Allen-Bradley
TL-Series 70 Mm No Brake Servo Motor
AB TLY-A230P-BJ62AA TL-SERIES TLY
Item #: 85814
CAT #: TLY-A230P-BJ62AA
UPC: 820919822001
Category:
240 VAC Servo Motors
Company wide:
0
in stock
Allen-Bradley
Kinetix VP Low Inertia Servo Motor
Servo Motor, Low Inertia, 240 Volt AC, 63 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, 2500 RPM Rated Speed, Multi-turn Encoder, Keyed Shaft, SpeedTec Right Angle DIN, 24 Volt DC Holding Brake, IEC Metric Mounting Flange, Standard
Item #: 1438982
CAT #: VPL-A0633C-PJ14AA
UPC: 885630575919
Category:
240 VAC Servo Motors
Company wide:
0
in stock
Allen-Bradley
Servo Motor, Rotary, 240V, 100mm Frame, 4500 RPM, Low Inertia
Servo Motors, Low Inertia, 240 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, Standard
Item #: 662134
CAT #: VPL-A1003F-PJ12AA
UPC: 884951871519
Category:
240 VAC Servo Motors
Company wide:
0
in stock
Allen-Bradley
Servo Motor, Rotary, 230V, 63mm Frame, 7000 RPM, Low Inertia
Servo Motor, 230 Volt, Frame Size 15 = 63 mm (2.48 Inch), Stack Length 30 = 76.2 mm (3.0 Inch), 7000 RPM, Single-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)
Item #: 351092
CAT #: MPL-A1530U-EJ72AA
UPC: 884951213432
Category:
240 VAC Servo Motors
Company wide:
0
in stock
Allen-Bradley
Kinetix Low Inertia Servo, 240 V AC, 63 mm Bolt Circle, 2 Mag, 4500
Kinetix Low Inertia Servo, 240 V AC, 63 mm Bolt Circle, 2 Mag, 4500 RPM, Multi Turn, Keyed
Item #: 627445
CAT #: VPL-A0632F-PJ12AA
UPC: 884951954076
Category:
240 VAC Servo Motors
Company wide:
0
in stock
Allen-Bradley
Kinetix Low Inertia Servo, 240 V AC, 63 mm Bolt Circle, 3 Mag, 4500
Kinetix Low Inertia Servo, 240 V AC, 63 mm Bolt Circle, 3 Mag, 4500 RPM, Multi Turn, Keyed
Item #: 604029
CAT #: VPL-A0633F-PJ12AA
UPC: 884951955608
Category:
240 VAC Servo Motors
Company wide:
0
in stock
Allen-Bradley
Rotary Servo Motor, TL-Series, TLY 230 VAC, Frame Size 25, NEMA 34, 5000RPM
Servo Motor, TL Series, 230 Volt AC, Frame Size 25 = 90 mm (3.54 Inch) or NEMA 34, 5000 RPM, Incremental Encoder (2000 Lines/Revolution), IP65 Housing/ Shaft Key/No Shaft Seal, NEMA
Item #: 152560
CAT #: TLY-A2540P-HJ62AN
UPC: 820919822186
Category:
240 VAC Servo Motors
Company wide:
0
in stock