Servo Motor, 230VAC, Frame Size 2, NEMA 23, 6000 RPM, IP65

Item #: 49938

Cat #: TLY-A230T-HJ62AA

UPC: 820919822025

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, TL Series, 230 Volt AC, Frame Size 2 = 70 mm (2.75 Inch) or NEMA 23, 6000 RPM, Incremental Encoder (2000 Lines/Revolution), IP65 Housing/ Shaft Key/No Shaft Seal, Standard (Metric)

Overview

Servo Motor, TL Series, 230 Volt AC, Frame Size 2 = 70 mm (2.75 Inch) or NEMA 23, 6000 RPM, Incremental Encoder (2000 Lines/Revolution), IP65 Housing/ Shaft Key/No Shaft Seal, Standard (Metric)
Our Kinetix® TL-Series™ servo motors represent an economy solution for machine designers with a wide range of application needs. The Kinetix TLP Plus servo motors expand the offering up to 15 kW and include a 24-bit high-resolution absolute feedback option. The Kinetix TLP multi-purpose servo motors offer a broad power range and optimization with the Kinetix 5100 servo drive platform. The Kinetix TL and TLY compact servo motors are ideal for low-power applications.
Also known as: 820919822025, TLY-A230T-HJ62AA

Specifications

Volts AC: 230
Type: Servo Motor
Size: 70 mm
RPM: 6000
Volts AC: 230
Size: 70 mm
Type: Servo Motor
RPM: 6000

Customer Reviews

No reviews for this product
(0)