20 Amp Dual Function AFCI / GFCI Receptacles

7 Found
Leviton

AFCI/GFCI Receptacle, 20A, 125V, White

Item #: 953784
CAT #: AGTR2-W
UPC: 078477744420
Company wide:
0 in stock
Leviton

20A Combination GFCI, 125V, Ivory

Item #: 1001192
CAT #: AGTR2-I
UPC: 078477744482
Company wide:
0 in stock
Leviton

20A Combination GFCI

Item #: 1004583
CAT #: AGTR2-T
UPC: 078477744413
Company wide:
0 in stock
Leviton

Duplex AFCI/GFCI Receptacle, 20A, 125V

Item #: 1093345
CAT #: AGTR2-E
UPC: 078477744390
Company wide:
0 in stock
Leviton

20A Combination GFCI

Item #: 1093342
CAT #: AGTR2
UPC: 078477744475
Company wide:
0 in stock
Hubbell-Wiring Kellems

20A COMB AF/GF REC IVORY

Item #: 1162699
CAT #: AFGF20TRI
UPC: 883778430077
Company wide:
0 in stock
Leviton

20A Combination GFCI

Item #: 1093344
CAT #: AGTR2-GY
UPC: 078477744406
Company wide:
0 in stock
Leviton

AFCI/GFCI Receptacle, 20A, 125V, White

20 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – White
Item #: 953784
CAT #: AGTR2-W
UPC: 078477744420
Company wide:
0 in stock
Leviton

20A Combination GFCI, 125V, Ivory

20 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – Ivory
Item #: 1001192
CAT #: AGTR2-I
UPC: 078477744482
Company wide:
0 in stock
Leviton

20A Combination GFCI

20 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – Light Almond
Item #: 1004583
CAT #: AGTR2-T
UPC: 078477744413
Company wide:
0 in stock
Leviton

Duplex AFCI/GFCI Receptacle, 20A, 125V

Dual Function AFCI/GFCI Duplex Receptacle, 20 Amp, 125 Volt, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, Back and Side wired, Nylon Wallplate, Screws and Self-Grounding Clip Included, Black
Item #: 1093345
CAT #: AGTR2-E
UPC: 078477744390
Company wide:
0 in stock
Leviton

20A Combination GFCI

20 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – Brown
Item #: 1093342
CAT #: AGTR2
UPC: 078477744475
Company wide:
0 in stock
Hubbell-Wiring Kellems

20A COMB AF/GF REC IVORY

20A COMB AF/GF REC IVORY
Item #: 1162699
CAT #: AFGF20TRI
UPC: 883778430077
Company wide:
0 in stock
Leviton

20A Combination GFCI

20 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – Gray
Item #: 1093344
CAT #: AGTR2-GY
UPC: 078477744406
Company wide:
0 in stock
Page 1 of 1
7 Items found