20A Combination GFCI, 125V, Ivory

Item #: 1001192

Cat #: AGTR2-I

UPC: 078477744482

Documents & Guides
20 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – Ivory
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – Ivory
20 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – Ivory
Also known as: 078477744482, AGTR2-I

Specifications

Volts AC: 120
Type: AFCI, GFCI, Tamper-Resistant
Amps: 20
Color: Ivory
Volts AC: 120
Amps: 20
Type: AFCI, GFCI, Tamper-Resistant
Color: Ivory

Customer Reviews

No reviews for this product
(0)