15 Amp Specification Grade Single Receptacles
31 Found
Hubbell-Wiring Kellems
Single Receptacle, 15A, 250V, 6-15R, Brown
Item #: 22916
CAT #: HBL5661
UPC: 783585013992
Company wide:
0
in stock
Pass & Seymour
Single Receptacle, 15 Amp, 125 Volt, White
Item #: 122218
CAT #: 5251-W
UPC: 785007525151
Company wide:
0
in stock
Pass & Seymour
15A Single Receptacle, 5-15R, Ivory
Item #: 122250
CAT #: 5251-I
UPC: 785007525113
Company wide:
0
in stock
Pass & Seymour
RECEP SGL TAMPER RESIS 15A/125V WH
Item #: 203206
CAT #: TR5251-W
UPC: 785007241938
Company wide:
0
in stock
Pass & Seymour
Single Receptacle, 15A, 250V, White
Item #: 229332
CAT #: 5651-W
UPC: 785007565133
Company wide:
0
in stock
Pass & Seymour
Single Receptacle, 15 Amp, 250 Volt, Ivory
Item #: 122453
CAT #: 5651-I
UPC: 785007565119
Company wide:
0
in stock
Pass & Seymour
TAMPER OUTLET 15A 125VAC 2P 3W WH
Item #: 231741
CAT #: TR62-W
UPC: 785007145151
Company wide:
0
in stock
Pass & Seymour
TR HOSP RECP 15A 125V RED
Item #: 652581
CAT #: TR62-HRED
UPC: 785007145212
Company wide:
0
in stock
Pass & Seymour
TAMPER OUTLET 15A 125VAC 2P 3W LA
Item #: 969091
CAT #: TR62-LA
UPC: 785007145144
Company wide:
0
in stock
Pass & Seymour
IG TR DUP RECEPT 15A 125V WH
Item #: 524173
CAT #: TRIG5262-W
UPC: 785007011678
Company wide:
0
in stock
Pass & Seymour
Tamper Resistant Single Receptacle, 15A, 125V, Brown
Item #: 203282
CAT #: TR5251
UPC: 785007241990
Company wide:
0
in stock
Pass & Seymour
IG TR DUP RECEPT 20A 125V WH
Item #: 248991
CAT #: TRIG5362-W
UPC: 785007011739
Company wide:
0
in stock
Pass & Seymour
HG IG TR DUP RECEPT 15A 125V IV
Item #: 497084
CAT #: TRIG8200-I
UPC: 785007012477
Company wide:
0
in stock
Pass & Seymour
TAMPR RESISTNT HOSP RECP 15A 125V LA
Item #: 637049
CAT #: TR62-HLA
UPC: 785007266993
Company wide:
0
in stock
Pass & Seymour
HG IG TR DUP RECEPT 15A 125V GRY
Item #: 627606
CAT #: TRIG8200-GRY
UPC: 785007011999
Company wide:
0
in stock
Pass & Seymour
RECP SGL 15A 125V S-WIRE BN
Item #: 122267
CAT #: 5251
UPC: 785007525106
Company wide:
0
in stock
Hubbell-Wiring Kellems
Single Receptacle, 15A, 250V, 6-15R, Brown
Single Receptacle, 15A, 250V, 6-15R, Brown, 2 Pole, 3 Wire, Grounding, Heavy Duty, Specification Grade, Flush Nylon Plate, Back & Side Wired
Item #: 22916
CAT #: HBL5661
UPC: 783585013992
Company wide:
0
in stock
Pass & Seymour
Single Receptacle, 15 Amp, 125 Volt, White
Single Receptacle, Specification Grade, 15 Amp, 125 Volt, NEMA 5-15R, 2 Pole, 3 Wire, Side Wire, Straight Blade, White.
Item #: 122218
CAT #: 5251-W
UPC: 785007525151
Company wide:
0
in stock
Pass & Seymour
15A Single Receptacle, 5-15R, Ivory
Single Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory
Item #: 122250
CAT #: 5251-I
UPC: 785007525113
Company wide:
0
in stock
Pass & Seymour
RECEP SGL TAMPER RESIS 15A/125V WH
Tamper-Resistant Construction Spec Grade Single Receptacle Back and, Side Wire 15amp 125volt White
Item #: 203206
CAT #: TR5251-W
UPC: 785007241938
Company wide:
0
in stock
Pass & Seymour
Single Receptacle, 15A, 250V, White
Single Receptacle, Specification Grade, 15 Amp, 250 Volt, NEMA 6-20R, 2-Pole, 3-Wire, Side Wire, Straight Blade, White
Item #: 229332
CAT #: 5651-W
UPC: 785007565133
Company wide:
0
in stock
Pass & Seymour
Single Receptacle, 15 Amp, 250 Volt, Ivory
Single Receptacle, Specification Grade, 15 Amp, 250 Volt, NEMA 6-20R, 2 Pole, 3 Wire, Side Wire, Straight Blade, Ivory.
Item #: 122453
CAT #: 5651-I
UPC: 785007565119
Company wide:
0
in stock
Pass & Seymour
TAMPER OUTLET 15A 125VAC 2P 3W WH
Tamper-Resistant Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt White
Item #: 231741
CAT #: TR62-W
UPC: 785007145151
Company wide:
0
in stock
Pass & Seymour
TR HOSP RECP 15A 125V RED
Tamper-Resistant Hospital Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Red
Item #: 652581
CAT #: TR62-HRED
UPC: 785007145212
Company wide:
0
in stock
Pass & Seymour
TAMPER OUTLET 15A 125VAC 2P 3W LA
Tamper-Resistant Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Light Almond
Item #: 969091
CAT #: TR62-LA
UPC: 785007145144
Company wide:
0
in stock
Pass & Seymour
IG TR DUP RECEPT 15A 125V WH
Tamper-Resistant Isolated Ground Heavy-Duty Spec Grade Receptacles, White
Item #: 524173
CAT #: TRIG5262-W
UPC: 785007011678
Company wide:
0
in stock
Pass & Seymour
Tamper Resistant Single Receptacle, 15A, 125V, Brown
Tamper Resistant Single Receptacle, Construction Grade, 15 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-15R, Back & Side Wire, Brown.
Item #: 203282
CAT #: TR5251
UPC: 785007241990
Company wide:
0
in stock
Pass & Seymour
IG TR DUP RECEPT 20A 125V WH
Tamper Resistant Duplex Receptacles, 20 Amp (Back and Side Wire), White
Item #: 248991
CAT #: TRIG5362-W
UPC: 785007011739
Company wide:
0
in stock
Pass & Seymour
HG IG TR DUP RECEPT 15A 125V IV
15A 125V, Tamper-Resistant Isolated Ground Hospital Grade Receptacles, Ivory
Item #: 497084
CAT #: TRIG8200-I
UPC: 785007012477
Company wide:
0
in stock
Pass & Seymour
TAMPR RESISTNT HOSP RECP 15A 125V LA
Tamper-Resistant Hospital Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Light Almond
Item #: 637049
CAT #: TR62-HLA
UPC: 785007266993
Company wide:
0
in stock
Pass & Seymour
HG IG TR DUP RECEPT 15A 125V GRY
15A 125V, Tamper-Resistant Isolated Ground Hospital Grade Receptacles, Gray
Item #: 627606
CAT #: TRIG8200-GRY
UPC: 785007011999
Company wide:
0
in stock
Pass & Seymour
RECP SGL 15A 125V S-WIRE BN
Heavy-Duty Spec Grade Single Receptacle Side, Wire 15amp 125volt, Brown
Item #: 122267
CAT #: 5251
UPC: 785007525106
Company wide:
0
in stock