TAMPER OUTLET 15A 125VAC 2P 3W LA

Item #: 969091

Cat #: TR62-LA

UPC: 785007145144

Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Light Almond

Overview

Tamper-Resistant Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Light Almond
Also known as: 785007145144, TR62-LA

Specifications

Type: Receptacle
Color: Light Almond
Material: Thermoplastic
Type: Receptacle
Material: Thermoplastic
Color: Light Almond

Customer Reviews

No reviews for this product
(0)