15 Amp Residential Grade Single Receptacles
4 Found
Hubbell-Bryant
Single Receptacle, Residential, 15A, 125V, 2P3W, White
Item #: 19177
CAT #: RR151W
UPC: 883778100239
Company wide:
0
in stock
Hubbell-Wiring Kellems
TradeSelect, Receptacles, Residential Grade, Single, 15A 125V, 2-Po
Item #: 19167
CAT #: RR151I
UPC: 883778100222
Company wide:
0
in stock
Satco
Metal Snap-In Receptacle, Black
Item #: 327619
CAT #: 80-1142
UPC: 045923811425
Company wide:
0
in stock
Pass & Seymour
15A Residential Grade Single Receptacle, 5-15R, Black
Item #: 92016
CAT #: 1374-1
UPC: 785007113747
Company wide:
0
in stock
Hubbell-Bryant
Single Receptacle, Residential, 15A, 125V, 2P3W, White
Single Receptacle, Residential, 15A, 125V, 2P3W, White, NEMA 5-15R, Grounding, Homeselect
Item #: 19177
CAT #: RR151W
UPC: 883778100239
Company wide:
0
in stock
Hubbell-Wiring Kellems
TradeSelect, Receptacles, Residential Grade, Single, 15A 125V, 2-Po
TradeSelect, Receptacles, Residential Grade, Single, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Ivory
Item #: 19167
CAT #: RR151I
UPC: 883778100222
Company wide:
0
in stock
Satco
Metal Snap-In Receptacle, Black
3 Wire, 2 Pole Snap-In Convenience Outlet, Opening Size: 1" x 1" x 1" Rated: 15A-125V
Item #: 327619
CAT #: 80-1142
UPC: 045923811425
Company wide:
0
in stock
Pass & Seymour
15A Residential Grade Single Receptacle, 5-15R, Black
Snap-in receptacle, three wire grounding outlet with 6 leads,No. 14 AWG, 105 plastic. 15 amp, 125 volt, Black.
Item #: 92016
CAT #: 1374-1
UPC: 785007113747
Company wide:
0
in stock