TradeSelect, Receptacles, Residential Grade, Single, 15A 125V, 2-Po

Item #: 19167

Cat #: RR151I

UPC: 883778100222

Sign In or Register to view pricing and more.
Documents & Guides
TradeSelect, Receptacles, Residential Grade, Single, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Ivory

Overview

TradeSelect, Receptacles, Residential Grade, Single, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Ivory
The Hubbell HUBRR151I receptacle features a smooth indented face appearance, multiple-drive Slot/Phillips/Robertson head screws and a tough thermoplastic ultrasonically welded cover and base.
Also known as: 883778100222, RR151I

Specifications

Type: Receptacle, Single Style, Residential, Self-Grounding
Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Receptacle, Single Style, Residential, Self-Grounding
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)