11-Pin Latching Relays

11 Found
Allen-Bradley

Relay, Ice Cube, Latching, 11-Pin, 2PDT 10A, 120VAC

Item #: 55047
CAT #: 700-HJ32A1
UPC: 662072471203
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, Latching, 11-Pin, 2PDT 10A, 12VDC

Item #: 54842
CAT #: 700-HJ32Z12
UPC: 662072471166
Company wide:
0 in stock
Allen-Bradley

700-HJ GEN.PURPOSE

Item #: 54860
CAT #: 700-HJ32Z24
UPC: 662072471159
Company wide:
0 in stock
Allen-Bradley

700-HJ GEN.PURPOSE

Item #: 65570
CAT #: 700-HJ32A2
UPC: 662468093064
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, Latching, 11-Pin, 2PDT 10A, 24VDC, DC Only

Item #: 54828
CAT #: 700-HJD32Z24
UPC: 662072471258
Company wide:
0 in stock
Eaton

LATCHING RELAY 24VDC COIL

Item #: 1374720
CAT #: D3PR5T1
UPC: 782114468104
Company wide:
0 in stock
Eaton

Latching Relay, DPDT, 24V AC

Item #: 929633
CAT #: D3PR5T
UPC: 782114468111
Company wide:
0 in stock
Eaton

Latching Relay, DPDT, 12V DC

Item #: 468813
CAT #: D3PR5R1
UPC: 786685466620
Company wide:
0 in stock
ATC (Automatic Timing & Controls)

Latching Style Relay

Item #: 717883
CAT #: SPM-120-ACA
UPC:
Company wide:
0 in stock
Eaton

Latching Relay, DPDT, 240V AC

Item #: 972858
CAT #: D3PR5B
UPC: 782114227749
Company wide:
0 in stock
Eaton

D3PR5AD3PR5A-A3D3PR5A-A2LATCHING RELAY 120VAC COIL

Item #: 182905
CAT #: D3PR5A
UPC: 782114227732
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, Latching, 11-Pin, 2PDT 10A, 120VAC

Relay, Ice Cube, Magnetic Latching, 11 Pin, 2 Pole, Double Throw, 10 Amp, 120 Volt AC
Item #: 55047
CAT #: 700-HJ32A1
UPC: 662072471203
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, Latching, 11-Pin, 2PDT 10A, 12VDC

Relay, Ice Cube, Magnetic Latching, 11 Pin, 2 Pole, Double Throw, 10 Amp, 12 Volt DC
Item #: 54842
CAT #: 700-HJ32Z12
UPC: 662072471166
Company wide:
0 in stock
Allen-Bradley

700-HJ GEN.PURPOSE

AB 700-HJ32Z24 700-HJ GEN.PURPOSE
Item #: 54860
CAT #: 700-HJ32Z24
UPC: 662072471159
Company wide:
0 in stock
Allen-Bradley

700-HJ GEN.PURPOSE

AB 700-HJ32A2 700-HJ GEN.PURPOSE
Item #: 65570
CAT #: 700-HJ32A2
UPC: 662468093064
Company wide:
0 in stock
Allen-Bradley

Relay, Ice Cube, Latching, 11-Pin, 2PDT 10A, 24VDC, DC Only

Relay, Ice Cube, Magnetic Latching, 11 Pin, 2 Pole, Double Throw, 10 Amp, 24 Volt DC, DC Only
Item #: 54828
CAT #: 700-HJD32Z24
UPC: 662072471258
Company wide:
0 in stock
Eaton

LATCHING RELAY 24VDC COIL

General Purpose Plug-In Relay, D3PR, Standard relay, Test button, 24 Vdc, DPDT latching (D3PR only), 11 pin, 350 ohms
Item #: 1374720
CAT #: D3PR5T1
UPC: 782114468104
Company wide:
0 in stock
Eaton

Latching Relay, DPDT, 24V AC

Latching Style Relay, 300V Rated, 16 Amp, DPDT, 24V AC Coil, Terminal Style: 11-Pin Octal, Plug-In.
Item #: 929633
CAT #: D3PR5T
UPC: 782114468111
Company wide:
0 in stock
Eaton

Latching Relay, DPDT, 12V DC

Latching Style Relay, 300V Rated, 16 Amp, DPDT, 12V DC Coil, Terminal Style: 11-Pin Octal, Plug-In.
Item #: 468813
CAT #: D3PR5R1
UPC: 786685466620
Company wide:
0 in stock
ATC (Automatic Timing & Controls)

Latching Style Relay

Latching Style Relay, 250V Rated, 10 Amp, SPDT, 120V AC Coil, Terminal Style: 11-Pin Plug-In Style "A".
Item #: 717883
CAT #: SPM-120-ACA
UPC:
Company wide:
0 in stock
Eaton

Latching Relay, DPDT, 240V AC

LATCHING RELAY - 240VAC COIL *** Discontinued ***
Item #: 972858
CAT #: D3PR5B
UPC: 782114227749
Company wide:
0 in stock
Eaton

D3PR5AD3PR5A-A3D3PR5A-A2LATCHING RELAY 120VAC COIL

D3 Series General Purpose Plug-In Relay, Latching cover, 11 pins, 120V coil, 10,000 Ohms resistance, Octal terminal, DPDT contact configuration, 16A contact rating, Silver alloy contacts, IP40 enclosure
Item #: 182905
CAT #: D3PR5A
UPC: 782114227732
Company wide:
0 in stock
Page 1 of 1
11 Items found