D3PR5AD3PR5A-A3D3PR5A-A2LATCHING RELAY 120VAC COIL

Item #: 182905

Cat #: D3PR5A

UPC: 782114227732

Documents & Guides
D3 Series General Purpose Plug-In Relay, Latching cover, 11 pins, 120V coil, 10,000 Ohms resistance, Octal terminal, DPDT contact configuration, 16A contact rating, Silver alloy contacts, IP40 enclosure
Sign In or Register to view pricing and more.

No associated products found.

Overview

D3 Series General Purpose Plug-In Relay, Latching cover, 11 pins, 120V coil, 10,000 Ohms resistance, Octal terminal, DPDT contact configuration, 16A contact rating, Silver alloy contacts, IP40 enclosure
Installation?of?general?purpose?relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. The?D?series?ice?cube?general?purpose?relays?provide excellent functionality and are ideal for any application from?controlling smaller loads, to those requiring high current-carrying capacity.?A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Also known as: 782114227732, D3PR5A, sustained control switch, Ice Cube Relay

Specifications

Volts AC Control: 120
Base: 11-Pin
Type: DPDT, Latching Relay
Poles: 2
Mounting: Socket
Amps: 16
Volts AC Control: 120
Type: DPDT, Latching Relay
Mounting: Socket
Base: 11-Pin
Poles: 2
Amps: 16

Customer Reviews

No reviews for this product
(0)