1-Pole Alternating Relays

18 Found
Candela

Miniature Lamp, 28 Volt, 1.12 Watt, Wedge Base

Item #: 521823
CAT #: 85I
UPC:
Company wide:
0 in stock
Allen-Bradley

GP Alternating Relay, 120 V AC, Selector Switch Option, 1 Changeove

Item #: 124244
CAT #: 700-HTA1A1-7
UPC: 662074457755
Company wide:
0 in stock
Allen-Bradley

GP Alternating Relay, 120 V AC, No Selector Switch Option, 1 Change

Item #: 75567
CAT #: 700-HTA1A1
UPC: 662074457793
Company wide:
0 in stock
ATC (Automatic Timing & Controls)

ARA-120-AFE

Item #: 265508
CAT #: ARA-120-AFE
UPC:
Company wide:
0 in stock
Allen-Bradley

RELAY SPDT 24VAC

Item #: 168184
CAT #: 700-HTA1A24
UPC: 662074457786
Company wide:
0 in stock
Eaton

Alternating Relay Spdt 120vac

Item #: 999993
CAT #: D851NA
UPC: 786685122502
Company wide:
0 in stock
Eaton

Alternating Relay Spdt 24vac

Item #: 764887
CAT #: D851NT
UPC: 786685122496
Company wide:
0 in stock
Littelfuse

Relays 200:5 1inW Footed

Item #: 1580303
CAT #: ARP42S
UPC: 079458991451
Company wide:
0 in stock
Littelfuse

Relays 200:5 2inW Donut

Item #: 1547747
CAT #: ARP41S
UPC: 079458991444
Company wide:
0 in stock
Littelfuse

Timing Relays 400:5 1inW Donut

Item #: 523672
CAT #: ASQUA3
UPC: 07945899152
Company wide:
0 in stock
Time Mark

Alternating Relay, Single Pole, 120V AC/DC Supply, 90-130VDC Range

Item #: 263619
CAT #: 261-S-120
UPC: 662917003446
Company wide:
0 in stock
Time Mark

Alternating Relay, Single Pole, 24V AC/DC Supply, 20-28V Range

Item #: 593999
CAT #: 261-ST-24
UPC: 662917003491
Company wide:
0 in stock
R-K Electronics

Alternating Relay, SPDT, 120V AC

Item #: 189076
CAT #: CAB-115A-1
UPC: 741660001548
Company wide:
0 in stock
Time Mark

Alternating Relay, Single Pole, 120V AC/DC Supply, 90-130V Range

Item #: 674633
CAT #: 261-ST-120
UPC: 662917003484
Company wide:
0 in stock
R-K Electronics

Alternating Relay, SPDT, 120V AC

Item #: 1232980
CAT #: TDR-24/240V-AA8-X
UPC: 741660069265
Company wide:
0 in stock
Square D

ALTERNATING RELAY

Item #: 463701
CAT #: 8501KA81V20
UPC: 785901675754
Company wide:
0 in stock
Candela

Miniature Lamp, 28 Volt, 1.12 Watt, Wedge Base

Miniature Lamp, 28 Volt, 1.12 Watt, Wedge Base, 10 per Pack
Item #: 521823
CAT #: 85I
UPC:
Company wide:
0 in stock
Allen-Bradley

GP Alternating Relay, 120 V AC, Selector Switch Option, 1 Changeove

GP Alternating Relay, 120 V AC, Selector Switch Option, 1 Changeover Cont (Spdt)
Item #: 124244
CAT #: 700-HTA1A1-7
UPC: 662074457755
Company wide:
0 in stock
Allen-Bradley

GP Alternating Relay, 120 V AC, No Selector Switch Option, 1 Change

GP Alternating Relay, 120 V AC, No Selector Switch Option, 1 Changeover Cont (Spdt)
Item #: 75567
CAT #: 700-HTA1A1
UPC: 662074457793
Company wide:
0 in stock
ATC (Automatic Timing & Controls)

ARA-120-AFE

DIV ARA-120-AFE
Item #: 265508
CAT #: ARA-120-AFE
UPC:
Company wide:
0 in stock
Allen-Bradley

RELAY SPDT 24VAC

AB 700-HTA1A24 RELAY SPDT 24VAC
Item #: 168184
CAT #: 700-HTA1A24
UPC: 662074457786
Company wide:
0 in stock
Eaton

Alternating Relay Spdt 120vac

C-H D851NA ALTERNATING RELAY
Item #: 999993
CAT #: D851NA
UPC: 786685122502
Company wide:
0 in stock
Eaton

Alternating Relay Spdt 24vac

Alternating Relay Spdt 24vac
Item #: 764887
CAT #: D851NT
UPC: 786685122496
Company wide:
0 in stock
Littelfuse

Relays 200:5 1inW Footed

Industrial Relays 200:5 1inW Footed
Item #: 1580303
CAT #: ARP42S
UPC: 079458991451
Company wide:
0 in stock
Littelfuse

Relays 200:5 2inW Donut

Industrial Relays 200:5 2inW Donut
Item #: 1547747
CAT #: ARP41S
UPC: 079458991444
Company wide:
0 in stock
Littelfuse

Timing Relays 400:5 1inW Donut

Time Delay & Timing Relays 400:5 1inW Donut
Item #: 523672
CAT #: ASQUA3
UPC: 07945899152
Company wide:
0 in stock
Time Mark

Alternating Relay, Single Pole, 120V AC/DC Supply, 90-130VDC Range

Alternating Relay, Single Pole, 120 Volt AC/DC Supply, @ 0.01 Amps, 90 - 130 Volt DC Range, 10 Amp @ 120 Volt AC, Resistive Contacts
Item #: 263619
CAT #: 261-S-120
UPC: 662917003446
Company wide:
0 in stock
Time Mark

Alternating Relay, Single Pole, 24V AC/DC Supply, 20-28V Range

Alternating Relay, Single Pole, with Toggle, 24 Volt AC/DC Supply, @ 0.05 Amps, 20 - 28 Volt Range, 10 Amp @ 120 Volt AC, Resistive Contacts
Item #: 593999
CAT #: 261-ST-24
UPC: 662917003491
Company wide:
0 in stock
R-K Electronics

Alternating Relay, SPDT, 120V AC

8 Pin, Alternating Relay. 600V Rated, 10 Amp, SPDT. 120V Coil. LED Status Indicator. Provides shared run time for two motors.
Item #: 189076
CAT #: CAB-115A-1
UPC: 741660001548
Company wide:
0 in stock
Time Mark

Alternating Relay, Single Pole, 120V AC/DC Supply, 90-130V Range

Alternating Relay, Single Pole, with Toggle, 120 Volt AC/DC Supply, @ 0.01 Amps, 90 - 130 Volt Range, 10 Amp @ 120 Volt AC, Resistive Contacts
Item #: 674633
CAT #: 261-ST-120
UPC: 662917003484
Company wide:
0 in stock
R-K Electronics

Alternating Relay, SPDT, 120V AC

8 Pin, Alternating Relay. 600V Rated, 10 Amp, SPDT. Supply Voltage: 24VAC/VDC to 240VAC/VDC. LED Status Indicator. Provides shared run time for two motors.
Item #: 1232980
CAT #: TDR-24/240V-AA8-X
UPC: 741660069265
Company wide:
0 in stock
Square D

ALTERNATING RELAY

SQD 8501KA81V20 ALTERNATING RELAY,
Item #: 463701
CAT #: 8501KA81V20
UPC: 785901675754
Company wide:
0 in stock
Page 1 of 2
18 Items found