Alternating Relay, Single Pole, 24V AC/DC Supply, 20-28V Range

Item #: 593999

Cat #: 261-ST-24

UPC: 662917003491

Sign In or Register to view pricing and more.
Documents & Guides
Alternating Relay, Single Pole, with Toggle, 24 Volt AC/DC Supply, @ 0.05 Amps, 20 - 28 Volt Range, 10 Amp @ 120 Volt AC, Resistive Contacts

Overview

Alternating Relay, Single Pole, with Toggle, 24 Volt AC/DC Supply, @ 0.05 Amps, 20 - 28 Volt Range, 10 Amp @ 120 Volt AC, Resistive Contacts
Also known as: 662917003491, 261-ST-24

Specifications

Phase: 3
Type: Alternating Relay
Volts DC: 24
Amps: 10, 0.050
Volts AC: 120, 24
Volts AC Range: 20 - 28
Volts DC Range: 20 - 28
Phase: 3
Volts DC: 24
Volts AC: 120, 24
Volts DC Range: 20 - 28
Type: Alternating Relay
Amps: 10, 0.050
Volts AC Range: 20 - 28

Customer Reviews

No reviews for this product
(0)