Power Cable, 750 MCM, EPR Insulation-PVC Jacket, Shielded, 15kV

Item #: 997328

Cat #: MVE375001

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Medium Voltage Power Cable, 1750 MCM, EPR Insulation-PVC Jacket, MV-105-133% Insulation Level

Overview

Medium Voltage Power Cable, 1750 MCM, EPR Insulation-PVC Jacket, MV-105-133% Insulation Level
UL Listed as Type MV-105 for use in accordance with the NEC
Also known as: MVE375001

Specifications

Volts AC: 15kV
Gauge: 750
Jacket: PVC
Material: Copper
Color: Black
Conductors: 1
Volts AC: 15kV
Jacket: PVC
Color: Black
Gauge: 750
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)