LED Retrofit Lighting Module, 700 Lumen, 120V, 3000K, White
Item #: 994950
Cat #: REL437-700L-DIMTR-120-30K-90-W-WH
UPC: 848070049495
Sustainable
Documents & Guides
LED Retrofit Lighting Module, 4 Inch, 700 Lumen, 120V, 3000K, Dimmable, White
Sign In or Register to view pricing and more.
Overview
LED Retrofit Lighting Module, 4 Inch, 700 Lumen, 120V, 3000K, Dimmable, White
Also known as: 848070049495, REL437-700L-DIMTR-120-30K-90-W-WH
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 10 |
Volts AC: | 120 |
Color: | White |
Lumens: | 700 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Lumens: | 700 |
Dimmable: | Yes |
Wattage: | 10 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)