LED Retrofit Lighting Module, 120V, 4000K, White

Item #: 1076537

Cat #: REL637-950L-DIMTR-120-40K-90-W-WH

UPC: 848070056363

Documents & Guides
LED Retrofit Lighting Module, 950 Lumen, 120V, 4000K, Dimmable, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Retrofit Lighting Module, 950 Lumen, 120V, 4000K, Dimmable, White
Also known as: 848070056363, REL637-950L-DIMTR-120-40K-90-W-WH

Specifications

Lumens: 950
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 15
Color: White
Light Technology: LED
Dimmable: Yes
Lumens: 950
Volts AC: 120
Color: White
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 15
Light Technology: LED

Customer Reviews

No reviews for this product
(0)