20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Slim GFCI, Ivory

Item #: 919844

Cat #: GFNT2-FI

UPC: 078477726730

Documents & Guides
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartLock Pro Slim GFCI, monochromatic, Residential/Commercial applications, back and side wired, heavy duty, wallplate/faceplate and self grounding clip included, NAFTA Compliant - Ivory
Sign In or Register to view pricing and more.
Eaton Arrow Hart
SGF20FV GFCI ST Duplex 20A 125V IV NAFTA
Item #: 1230880
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartLock Pro Slim GFCI, monochromatic, Residential/Commercial applications, back and side wired, heavy duty, wallplate/faceplate and self grounding clip included, NAFTA Compliant - Ivory
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartLock Pro Slim GFCI, monochromatic, Residential/Commercial applications, back and side wired, heavy duty, wallplate/faceplate and self grounding clip included, NAFTA Compliant - Ivory
Also known as: 078477726730, GFNT2-FI

Specifications

Material: Polycarbonate, Thermoplastic
Type: GFCI
Color: Ivory
Material: Polycarbonate, Thermoplastic
Color: Ivory
Type: GFCI

Customer Reviews

No reviews for this product
(0)