Push Button, Extended Head, w/o Guard, 12-130V AC/DC, Green, 30mm

Item #: 356343

Cat #: 800H-QRBH2G

UPC: 885630115801

Documents & Guides
Push Button, Extended Head, without Guard, Illuminated, Green, 12 - 130 Volt AC/DC, Full Voltage, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Extended Head, without Guard, Illuminated, Green, 12 - 130 Volt AC/DC, Full Voltage, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QRBH2G from Rockwell Automation® is a green, 12-130 V AC/DC, 30 mm momentary push button. It has one normally open and one normally closed standard contacts. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630115801, 800H-QRBH2G

Specifications

Amps: 10
Color: Green
Size: 30 mm
Material: Plastic
Type: w/o Guard, Extended Head , Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Amps: 10
Size: 30 mm
Type: w/o Guard, Extended Head , Pushbutton
Volts AC Range: 12 - 130
Color: Green
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Volts DC Range: 12 - 130

Customer Reviews

No reviews for this product
(0)