Metal Halide, Single-Ended, Tubular Lamp, 70W, T6

Item #: 163389

Cat #: CDM-T-70W/830-G12-T6-CL

UPC: 046677223373

Documents & Guides
Metal Halide, Single-Ended, Tubular Lamp, 70W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 6600, CRI: 81, Color Temperature: 3000K. ANSI Code: C139/E. *Philips Part # 22337-0*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Metal Halide, Single-Ended, Tubular Lamp, 70W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 6600, CRI: 81, Color Temperature: 3000K. ANSI Code: C139/E. *Philips Part # 22337-0*
Simply irresistable. Superior light quality from start to finish
Also known as: 046677223373, CDM-T-70W/830-G12-T6-CL

Specifications

Color Rendering Index (CRI): 81
Color Temperature: 3000 (Warm White)
Wattage: 70
Lumens: 6600
Shape: T6 (Tubular)
ANSI Code: M139/E
Light Technology: HID
Base: 2-Pin (G12)
Volts AC: 88
Color Rendering Index (CRI): 81
Wattage: 70
Shape: T6 (Tubular)
Light Technology: HID
Volts AC: 88
Color Temperature: 3000 (Warm White)
Lumens: 6600
ANSI Code: M139/E
Base: 2-Pin (G12)

Customer Reviews

No reviews for this product
(0)