Search results

3,219 Found
General Cable

Marine Low-Voltage Power Cable, Type P, 12/3 AWG, Unarmored

Item #: 251674
CAT #: 272150
UPC:
Company wide:
0 in stock
General Cable

Marine Control Cable, Type P, 10/4 AWG, Unarmored, 600/1000V

Item #: 254149
CAT #: 646060
UPC:
Company wide:
0 in stock
General Cable

Marine Power Cable, Type P, 12/4 AWG, Unarmored, 600/1000V

Item #: 247197
CAT #: 646700
UPC:
Company wide:
0 in stock
General Cable

Category 6, Plenum, 23/4-UTP (Solid), Blue, 1000' Box

Item #: 2158187
CAT #: 7131100
UPC:
Company wide:
0 in stock
General Cable

Category 6, Riser, 23/4-UTP (Solid), Blue, 1000' Pull Pack

Item #: 95625
CAT #: 7133800
UPC: 079407845309
Company wide:
0 in stock
General Cable

14/2 PVC Fire Alarm NP Unshielded, 1000 Ft.

Item #: 250825
CAT #: E1522S.41.03
UPC: 079407835140
Company wide:
0 in stock
General Cable

Marine Power Cable, Type P, 2/4 AWG, Unarmored, 600/1000V

Item #: 254166
CAT #: 646080
UPC:
Company wide:
0 in stock
General Cable

Marine Power Cable, Type P, 6/4 AWG, Unarmored, 600/1000V

Item #: 254158
CAT #: 646070
UPC:
Company wide:
0 in stock
General Cable

Range Power Supply Cord, 50A, 125/250V, 4-Wire, 4' Long, Black

Item #: 89884
CAT #: 00604.63.01
UPC: 079407006045
Company wide:
0 in stock
General Cable

Marine Power Cable, Type P, 8/4 AWG, Unarmored, 600/1000V

Item #: 254404
CAT #: 658510
UPC:
Company wide:
0 in stock
General Cable

Marine Low-Voltage Power Cable, Type P, 14/3 AWG, Unarmored

Item #: 251681
CAT #: 272160
UPC:
Company wide:
0 in stock
General Cable

Flexible Control Cable, Type P, 12/4 AWG, Armored/Sheathed, 600V

Item #: 251764
CAT #: 279210
UPC:
Company wide:
0 in stock
General Cable

Flexible Control Cable, Type P, 14/4 AWG, Armored, 600V

Item #: 251832
CAT #: 279310
UPC:
Company wide:
0 in stock
General Cable

Flexible Single Conductor Power Cable, 2/0 AWG, Unarmored, 2000V

Item #: 1035145
CAT #: 387310.05
UPC:
Company wide:
0 in stock
General Cable

Power Supply Cord, SJT, 14/3, 8' Long, Black, 15A

Item #: 318170
CAT #: 01950.70.01
UPC: 079407019502
Company wide:
0 in stock
General Cable

Marine Power Cable, Type P, 4/4 AWG, Unarmored, 600/1000V

Item #: 254230
CAT #: 648680
UPC:
Company wide:
0 in stock
General Cable

Marine Low-Voltage Power Cable, Type P, 12/3 AWG, Unarmored

Offshore & Marine Shipboard Cable, IEEE 1580 Type P MOR Polyrad XT-125 Flexible Low-Voltage Power Cable, Unarmored, 600V/1000V, 12 AWG, 3 Core, T-75094
Item #: 251674
CAT #: 272150
UPC:
Company wide:
0 in stock
General Cable

Marine Control Cable, Type P, 10/4 AWG, Unarmored, 600/1000V

Offshore & Marine Shipboard Cable, IEEE 1580 Type P MOR Polyrad XT-125 Flexible Control Cable, Unarmored, 600/1000V, 10 AWG, 4 Core, T-7874
Item #: 254149
CAT #: 646060
UPC:
Company wide:
0 in stock
General Cable

Marine Power Cable, Type P, 12/4 AWG, Unarmored, 600/1000V

Offshore & Marine Shipboard Cable, IEEE 1580 Type P MOR Polyrad XT-125 Flexible Control Cable, Unarmored, 600/1000V, 12 AWG, 4 Core, T-7874
Item #: 247197
CAT #: 646700
UPC:
Company wide:
0 in stock
General Cable

Category 6, Plenum, 23/4-UTP (Solid), Blue, 1000' Box

GenSPEED® 23 AWG (Solid), 4 Twisted Pair, Category 6, Plenum, Non-Shielded, Blue, 1000' Box
Item #: 2158187
CAT #: 7131100
UPC:
Company wide:
0 in stock
General Cable

Category 6, Riser, 23/4-UTP (Solid), Blue, 1000' Pull Pack

4 Pair / 23 AWG, CMR, CAT6, Non-Plenum, Riser, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 500MHZ, 300V - Blue - Pull Pack Length: 1000 ft.
Item #: 95625
CAT #: 7133800
UPC: 079407845309
Company wide:
0 in stock
General Cable

14/2 PVC Fire Alarm NP Unshielded, 1000 Ft.

14/2 PVC Fire Alarm Cable, Riser, Non-Plenum, Unshielded, Solid, (Reel x 1000 Ft.)
Item #: 250825
CAT #: E1522S.41.03
UPC: 079407835140
Company wide:
0 in stock
General Cable

Marine Power Cable, Type P, 2/4 AWG, Unarmored, 600/1000V

Offshore & Marine Shipboard Cable, IEEE 1580 Type P MOR Polyrad XT-125 Flexible Power Cable, Unarmored, 600/1000V, 2 AWG, 4 Core, T-7874
Item #: 254166
CAT #: 646080
UPC:
Company wide:
0 in stock
General Cable

Marine Power Cable, Type P, 6/4 AWG, Unarmored, 600/1000V

Offshore & Marine Shipboard Cable, IEEE 1580 Type P MOR Polyrad XT-125 Flexible Power Cable, Unarmored, 600/1000V, 6 AWG, 4 Core, T-7874
Item #: 254158
CAT #: 646070
UPC:
Company wide:
0 in stock
General Cable

Range Power Supply Cord, 50A, 125/250V, 4-Wire, 4' Long, Black

4-Wire Range Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 14-50P, Size/Number of Conductors: 6/2, 8/2. Rating: 50 Amp, 125/250V AC. Length: 4 ft., Black
Item #: 89884
CAT #: 00604.63.01
UPC: 079407006045
Company wide:
0 in stock
General Cable

Marine Power Cable, Type P, 8/4 AWG, Unarmored, 600/1000V

Offshore & Marine Shipboard Cable, IEEE 1580 Type P MOR Polyrad XT-125 Flexible Power Cable, Unarmored, 600/1000V, 8 AWG, 4 Core, T-7874
Item #: 254404
CAT #: 658510
UPC:
Company wide:
0 in stock
General Cable

Marine Low-Voltage Power Cable, Type P, 14/3 AWG, Unarmored

Offshore & Marine Shipboard Cable, IEEE 1580 Type P MOR Polyrad XT-125 Flexible Low-Voltage Power Cable, Unarmored, 600V/1000V, 14 AWG, 3 Core, T-75094
Item #: 251681
CAT #: 272160
UPC:
Company wide:
0 in stock
General Cable

Flexible Control Cable, Type P, 12/4 AWG, Armored/Sheathed, 600V

Offshore & Marine Shipboard Cable, IEEE 1580 Type P MOR Polyrad XT-125 Flexible Control Cable, Armored & Sheathed, 600V, 12 AWG, 4 Core, T-75126, 600V/1000V
Item #: 251764
CAT #: 279210
UPC:
Company wide:
0 in stock
General Cable

Flexible Control Cable, Type P, 14/4 AWG, Armored, 600V

Offshore & Marine Shipboard Cable, IEEE 1580 Type P MOR Polyrad XT-125 Flexible Control Cable, Armored & Sheathed, 600V, 14 AWG, 4 Core, T75126
Item #: 251832
CAT #: 279310
UPC:
Company wide:
0 in stock
General Cable

Flexible Single Conductor Power Cable, 2/0 AWG, Unarmored, 2000V

Rig Cable, IEEE 1580 Type P Polyrad XT-125, Flexible Single Conductor Power Cable, 2/0 AWG, Unarmored, 2000V, Heavy Duty
Item #: 1035145
CAT #: 387310.05
UPC:
Company wide:
0 in stock
General Cable

Power Supply Cord, SJT, 14/3, 8' Long, Black, 15A

Power Supply Replacement Cord, SJT, 14/3, 8' Long, Black, 15A, NEMA 5-15, 1875 Watts
Item #: 318170
CAT #: 01950.70.01
UPC: 079407019502
Company wide:
0 in stock
General Cable

Marine Power Cable, Type P, 4/4 AWG, Unarmored, 600/1000V

Offshore & Marine Shipboard Cable, IEEE 1580 Type P MOR Polyrad XT-125 Flexible Power Cable, Unarmored, 600/1000V, 4 AWG, 4 Core, T-7874
Item #: 254230
CAT #: 648680
UPC:
Company wide:
0 in stock
Page 1 of 99+
3,219 Items found