Search results

1,239 Found
Westinghouse Lighting

4" Ceiling Fan Support Box, 1/2" Deep, 1/2" KOs, Non-Metallic

Item #: 110427
CAT #: 0252511
UPC: 092368125259
Company wide:
0 in stock
Westinghouse Lighting

4" Ceiling Fan Support Box/Brace, 1-1/2" Deep, 1/2" KOs, Metallic

Item #: 142708
CAT #: 0110000
UPC: 092368011002
Company wide:
0 in stock
Westinghouse Lighting

T-Bar Hanger with Box, Depth: 1-1/2", Cubic Inches: 15.5, Steel

Item #: 486210
CAT #: 0152511
UPC: 092368515258
Company wide:
0 in stock
Westinghouse Lighting

3-speed Fan Switch with Chain - 4-wire

Item #: 131914
CAT #: 7702100
UPC: 030721770210
Company wide:
0 in stock
Westinghouse Lighting

Fluorescent Lampholder, Medium Bi-Pin

Item #: 124498
CAT #: 2245300
UPC: 030721224539
Company wide:
0 in stock
Westinghouse Lighting

4 "Ceiling Fan Support Box/Brace, 1-1/2" Deep, 1/2" KOs, Metallic

Item #: 142739
CAT #: 0152500
UPC: 092368015253
Company wide:
0 in stock
Westinghouse Lighting

WOODEN KNOB WALNUT FINISH PULL CHAIN

Item #: 328634
CAT #: 7701300
UPC: 030721770135
Company wide:
0 in stock
Westinghouse Lighting

WHL 0101100 RECESSED LIGHT

Item #: 628542
CAT #: 0101100
UPC: 030721010118
Company wide:
0 in stock
Westinghouse Lighting

Lampholder, Halogen, Porcelain

Item #: 117322
CAT #: 1110400
UPC: 030721111044
Company wide:
0 in stock
Westinghouse Lighting

Feed-Through On/Off Cord Switch, 3A, Brown

Item #: 237189
CAT #: 7050600
UPC: 030721705069
Company wide:
0 in stock
Westinghouse Lighting

SOLID BRASS TEARDROP PULL CHAIN

Item #: 328629
CAT #: 7700500
UPC: 030721770050
Company wide:
0 in stock
Westinghouse Lighting

Miniature Incandescent Bulb, T4, 15W, Clear

Item #: 398682
CAT #: 0322600
UPC: 030721032264
Company wide:
0 in stock
Westinghouse Lighting

Phenolic Pigtail Socket

Item #: 227168
CAT #: 2222000
UPC: 030721222207
Company wide:
0 in stock
Westinghouse Lighting

4" Ceiling Fan Support Box, 1/2" Deep, 1/2" KOs, Metallic

Item #: 433470
CAT #: 0103611
UPC: 092368510369
Company wide:
0 in stock
Westinghouse Lighting

Miniature Incandescent Lamp, S11, 40W, 120V, Clear

Item #: 328212
CAT #: 0362900
UPC: 030721036293
Company wide:
0 in stock
Westinghouse Lighting

Phenolic Lamp Socket, Black

Item #: 458924
CAT #: 2221700
UPC: 030721222177
Company wide:
0 in stock
Westinghouse Lighting

4" Ceiling Fan Support Box, 1/2" Deep, 1/2" KOs, Non-Metallic

4 Inch Ceiling Support Box, Fits All Ceiling Fans, 2 Hour Fire Rating, Supports Fixtures up to 150 lbs and fans up to 70 lbs, Non-Metallic
Item #: 110427
CAT #: 0252511
UPC: 092368125259
Company wide:
0 in stock
Westinghouse Lighting

4" Ceiling Fan Support Box/Brace, 1-1/2" Deep, 1/2" KOs, Metallic

The Saf-T-Brace Allows You To Safely Install A Ceiling Fan Or Light Fixture Without Access To Attic Space, And Provides Secure Attachment To An Existing Ceiling Joist. Ideal For Installation During New Construction Or Remodeling, The Mounting Brace Can Also Be Installed In Finished Ceilings Through A Hole Large Enough To Fit The Box. Three Teeth On Each End Of The Brace Easily Twist And Lock Into The Ceiling Joists, Its Threaded Multiple Lead Adjusts Quickly, And Its Square Tube Allows For Easy Turning. For Added Ease, The Electrical Box Can Be Positioned Anywhere On The Brace To Fit Your Project Needs. The Saf-T-Brace Features A Heavy-Duty, 1-1/2 Inch, All-Metal Electrical Box, With 15.5 Inch Wiring Capacity And Dual Mounting Capability For Lightweight Or Heavier Fans And Fixtures. For Fixture Support Up To 150 Pounds On 16-Inch Centers, And Up To 50 Pounds On 24-Inch Centers. It Is Acceptable For Fan Support Up To 70 Pounds
Item #: 142708
CAT #: 0110000
UPC: 092368011002
Company wide:
0 in stock
Westinghouse Lighting

T-Bar Hanger with Box, Depth: 1-1/2", Cubic Inches: 15.5, Steel

T-Bar Hanger with Box, Depth: 1-1/2 Inch, Cubic Inches: 15.5, Fits 16 to 24 Inch Joists, Fixture Support: 150 Pounds/90 Pounds, (6) 1/2 Inch NM-B Knockouts, Steel
Item #: 486210
CAT #: 0152511
UPC: 092368515258
Company wide:
0 in stock
Westinghouse Lighting

3-speed Fan Switch with Chain - 4-wire

3-speed Fan Switch with Chain - 4-wire
Item #: 131914
CAT #: 7702100
UPC: 030721770210
Company wide:
0 in stock
Westinghouse Lighting

Fluorescent Lampholder, Medium Bi-Pin

Fluorescent Lampholder, Medium Bi-Pin
Item #: 124498
CAT #: 2245300
UPC: 030721224539
Company wide:
0 in stock
Westinghouse Lighting

4 "Ceiling Fan Support Box/Brace, 1-1/2" Deep, 1/2" KOs, Metallic

4 Inch Safe-T-Brace, Ceiling Fan Support, Adjustable 16 Inch to 24 Inch, Fits All Ceiling Fan Models, Includes Mounting Hardware, Fixture support of 150 lbs or Less on 16 Inch Centers or Less on 24 Inch Centers; Acceptable for Fan Support of 70 lbs or Less, For New and Existing, Metallic
Item #: 142739
CAT #: 0152500
UPC: 092368015253
Company wide:
0 in stock
Westinghouse Lighting

WOODEN KNOB WALNUT FINISH PULL CHAIN

WOODEN KNOB WALNUT FINISH PULL CHAIN
Item #: 328634
CAT #: 7701300
UPC: 030721770135
Category: Pull Chain
Company wide:
0 in stock
Westinghouse Lighting

WHL 0101100 RECESSED LIGHT

WHL 0101100 RECESSED LIGHT CONVERTER - ADJUSTABLE BAR
Item #: 628542
CAT #: 0101100
UPC: 030721010118
Company wide:
0 in stock
Westinghouse Lighting

Lampholder, Halogen, Porcelain

Lampholder, Halogen, Porcelain, QUARTZ HALOGEN, G4, GX5.3, GV5.3, G6.35 LAMP, 75 Watt, 12 Volt
Item #: 117322
CAT #: 1110400
UPC: 030721111044
Company wide:
0 in stock
Westinghouse Lighting

Feed-Through On/Off Cord Switch, 3A, Brown

Feed-Through On/Off Cord Switch, 3A, Brown, For Use With 18 AWG SPT-1 Wire Only
Item #: 237189
CAT #: 7050600
UPC: 030721705069
Company wide:
0 in stock
Westinghouse Lighting

SOLID BRASS TEARDROP PULL CHAIN

SOLID BRASS TEARDROP PULL CHAIN
Item #: 328629
CAT #: 7700500
UPC: 030721770050
Category: Pull Chain
Company wide:
0 in stock
Westinghouse Lighting

Miniature Incandescent Bulb, T4, 15W, Clear

Miniature Incandescent Bulb, 15 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Candelabra Screw (E12), Lumens: 100, Color Temperature: 2700K, Lamp Finish: Clear
Item #: 398682
CAT #: 0322600
UPC: 030721032264
Company wide:
0 in stock
Westinghouse Lighting

Phenolic Pigtail Socket

Phenolic Pigtail Socket
Item #: 227168
CAT #: 2222000
UPC: 030721222207
Company wide:
0 in stock
Westinghouse Lighting

4" Ceiling Fan Support Box, 1/2" Deep, 1/2" KOs, Metallic

4 Inch Ceiling Fan Support Box, 1/2 Inch Deep, Fits All Celling Fan Models, Knockouts: (5) 1/2 Inch, (1) NM-B Clamps, Includes Mounting Hardware, Fixture Support of 150 lbs or Less, Acceptable Fan Support of 70 lbs or Less, Cubic Inches: 6.0, Metallic
Item #: 433470
CAT #: 0103611
UPC: 092368510369
Company wide:
0 in stock
Westinghouse Lighting

Miniature Incandescent Lamp, S11, 40W, 120V, Clear

Miniature Incandescent Lamp, 40 Watt, 120 Volt, Bulb: S11 (Straight), Base: Intermediate Screw (E17), Lumens: 355, CRI: 100, Lamp Finish: Clear
Item #: 328212
CAT #: 0362900
UPC: 030721036293
Company wide:
0 in stock
Westinghouse Lighting

Phenolic Lamp Socket, Black

Phenolic Lamp Socket, Black
Item #: 458924
CAT #: 2221700
UPC: 030721222177
Company wide:
0 in stock
Page 1 of 78
1,239 Items found