Transformer, 1KVA, 1P, 240/480V, 120/240V, Encapsulated

Item #: 88408

Cat #: 1497D-A11-M10-0-N

UPC: 662074622436

Documents & Guides
Transformer, 1KVA, 1P, 240/480V, 120/240V, Encapsulated1 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Transformer, Epoxy Encapsulated, 50/60 Hz
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, 1KVA, 1P, 240/480V, 120/240V, Encapsulated1 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Transformer, Epoxy Encapsulated, 50/60 Hz
Also known as: 662074622436, 1497D-A11-M10-0-N

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 1kVA
Primary Voltage: 240/480
Phase: 1
Volt Amps: 1kVA
Type: Dry Type Transformer
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)