RC Series Insulated Ring Terminal, 12 to 10 AWG Conductor, 1.06 in

Item #: 15016

Cat #: 10RC-8

UPC: 786210800387

Documents & Guides
RC Series Insulated Ring Terminal, 12 to 10 AWG Conductor, 1.06 in L, Brazed Seam Barrel, Copper, Yellow
Sign In or Register to view pricing and more.

No associated products found.

Overview

RC Series Insulated Ring Terminal, 12 to 10 AWG Conductor, 1.06 in L, Brazed Seam Barrel, Copper, Yellow
Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.
Also known as: 786210800387, 10RC-8

Specifications

Material: Vinyl, Copper
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: #8
Material: Vinyl, Copper
Color: Yellow
Stud Size: #8
Volts AC: 600
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)